- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Belt Drive Centrifugal Exhaust Vents
- /
- Downblast Vent, Belt Drive, 14-3/4 In
Dayton
Downblast Vent, Belt Drive, 14-3/4 In
Mfr # 7AE92
Zoro # G1182641
Free Shipping & Returns
$1,631.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Hazardous Location
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Customers Also Purchased
- Brand Dayton
-
MFR #
7AE92
-
Zoro #
G1182641
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Dimension C | 25 3/8 in |
Dimension D | 4 in |
Dimension A | 26 in |
Overall Height | 27 1/8 in |
Wheel Dia. | 14 3/4 in |
Base Width | 26 in |
Shaft Dia. Wheel End | 3/4 in |
Base Square Size - Roof Ventilators | 26" x 26" |
Overall Dia. | 28 3/8 in |
Base Length | 26 in |
Dimension B | 28 3/8 in |
Base Height | 1 3/4 in |
Damper Size | 19 x 19 in |
Propeller Shaft Diameter | 3/4 in |
Overall Diameter | 28 3/8 in |
Wheel Diameter | 14 3/4 in |
Base Diameter | Not Applicable |
Overall Width | 28 3/8 in |
Overall Length | 28 3/8 in |
Housing Width | 28.4 in |
Base Dimension | 26 in Square |
Housing Length | 28.4 in |
Details
Item - Roof Ventilators | Downblast Ventilator |
Drive Package With Motor Included | Yes |
Duty Rating - Roof Ventilators | Hazardous Location |
Drive Type - Roof Ventilators | Belt Drive |
Mounting Location - Roof Ventilators | Roof |
Number of Speeds | 1 |
Voltage - Roof Ventilators | 115V AC/208V AC/230V AC |
Motor HP - Roof Ventilators | 1/4 hp |
CFM @ 0.000-In. SP | 1994 |
CFM @ 0.250-In. SP | 1771 |
Mounting Location | Roof |
Adj. 12 3/8"H Roof Curb Stock No. | 2ZV83 |
CFM @ 0.125-In. SP | 1882 |
Motor HP | 1/4 |
Agency Compliance | & G hazardous locations, F, Motor only UL Listed for Class I Groups C & D andClass II Groups E |
Item | Centrifugal Downblast Roof Exhaust Fan |
CFM @ 0.375-In. SP | 1647 |
Assembled/Unassembled | Unassembled |
Max. Inlet Temp. | 180 Degrees |
Hz | 60 |
Includes | Hazardous Location Motor |
Recommended 8 In. Fixed Curb Item No. | 4HX40 |
Wheel Material | Aluminum |
Motor Voltage | 115/208/230 |
Phase | 1 |
Housing Material | Aluminum |
Speed Controllable | No |
Max. BHP | 0.26 |
CFM @ 0.500-In. SP | 1490 |
Drive Package Included | Yes |
Adj. 6 3/8"H Roof Curb Stock No. | 4c454 |
RPM | 1075 |
Recommended 12 In. Fixed Curb Item No. | 2RB77 |
Max. Operating Amps | 4.8/2.3-2.4 |
Wheel Type | Backward Inclined |
Sones @ 0.125-In. SP @ 5 Ft. | 9.9 |
Sones @ 0.500-In. SP @ 5 Ft. | 8.4 |
Sones @ 0.250-In. SP @ 5 Ft. | 9.4 |
CFM @ 0.625-In. SP | 1266 |
Drive Type | Belt Drive |
Bearing Type | Sealed Pillow Block |
Standards | AMCA Sound and Air, UL |
Motor Location | Out of Airstream |
Maximum Inlet Air Temperature | 180 Degrees F |
Housing Material Fabrication | Spun |
Hazardous Location Rating | Class I Groups C & D, Class II Groups E & F |
Current | 4.2/2.3 to 2.4 A |
Maximum Static Pressure | 5/8 in wc |
Material | Aluminum Blade with Aluminum Housing |
Maximum Fan Speed | 1,075 RPM |
Safety Features | Birdscreen |
Hazardous Location Specification | Class I Group C, Class I Group D, Class II Group E, Class II Group F, Class II Group F |
Resistance Properties | Weather Resistant |
Brake Horsepower | 13/50 hp |
For High-Static Pressure Applications | No |
Exhaust Airflow @ 0.000 in SP | 1,994 cfm |
Exhaust Airflow @ 0.375 in SP | 1,647 cfm |
For Air Type | Flammable Vapor |
Exhaust Airflow @ 0.500 in SP | 1,490 cfm |
Exhaust Airflow @ 0.250 in SP | 1,771 cfm |
Compatible Curb Manufacturer Part Number | 2RB77, 2ZV83, 3C437, 4C454, 4HX40, 4HX48 |
Airflow @ 0.000 in SP | 1,994 cfm |
Frequency | 60 Hz |
Nameplate Voltage | 115/208-230V AC |
Motor Speed | 1,725 RPM |
Includes Drive Package | Yes |
Assembly | Unassembled |
Motor Horsepower | 1/4 hp |
Nominal Voltage | 115/208-230V AC |
Exhaust Airflow @ 0.500 in SP - Range | 0 to 1,999 cfm |
Sound Level | 10.0 sones @ 0.000 in SP and 5 ft, 7.8 sones @ 0.625 in SP and 5 ft, 8.4 sones @ 0.500 in SP and 5 ft, 8.9 sones @ 0.375 in SP and 5 ft, 9.4 sones @ 0.250 in SP and 5 ft, 9.9 sones @ 0.125 in SP and 5 ft |
Exhaust Airflow @ 0.000 in SP - Range | 0 to 1,999 cfm |
Exhaust Airflow @ 0.125 in SP | 1,882 cfm |
Motor Efficiency | Standard-Efficiency Motors |
Motor Enclosure Design | Totally Enclosed Nonventilated (TENV) |
Electrical Connection | Power Cord |
Base Shape | Square |
Motor Enclosure | Totally Enclosed Nonventilated |
Includes Motor | Yes |
Application | Industrial and Commercial Applications |
Features | Nonoverloading Centrifugal Wheel Design |
Airflow @ 0.000 in SP - Range | 0 to 1,999 cfm |
High-Efficiency Motor | No |
Mount Type | Roof Curb |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 14 3/4 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Exhaust Airflow @ 0.000 in SP 1,994 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Flammable Vapor, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In 7AF28
- DAYTON Upblast Vent, 30-1/2 In, 115/208-230V 7YR09
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V 7YR22
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In 7AF04
- DAYTON Severe Duty Vent, 16-1/2 In, 208-230/460V 7YR68
- DAYTON Downblast Vent, Belt Drive, 13-3/4 In 7AU67
- DAYTON Downblast Less Drive Package, 33-1/2In 5EFJ0
- DAYTON Upblast Vent, 30-1/2 In, 115/208-230V 7AT71
- DAYTON Upblast Vent, 24-1/2 In, 115/208-230V 7AT56
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V 7YR23
- DAYTON Downblast Vent, Belt Drive, 50 In 7YR34
- Dayton Belt Drive Centrifugal Exhaust Vents