Downblast Vent, Belt Drive, 33-1/2 In

DAYTON| Zoro #: G1027923| Mfr #: 7AU92

$3,187.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1027923 Mfr #: 7AU92
Wheel Type: Backward Inclined CentrifugalMounting Location: Roof
Overall Dia.: 58-3/4"Shaft Dia. Wheel End: 1-1/4"
Adj. 6 3/8"H Roof Curb Stock No.: 3C597Base Width: 46"
Overall Height: 38-1/2"Wheel Dia.: 33-1/2"
Max. Inlet Temp.: 180 DegreesBase Length: 46"
Recommended 8 In. Fixed Curb Item No.: 4HX44Base Height: 1-3/4"
Housing Material: Spun AluminumWheel Material: Aluminum
Item: Downblast Ventilator with Motor and Drive PackageCFM @ 2.250-In. SP: -
Motor Voltage: 115/230CFM @ 0.500-In. SP: 8706
CFM @ 2.75-In. SP: -Hz: 60
CFM @ 0.375-In. SP: 9425Speed Controllable: No
Drive Type: Belt-DriveCFM @ 0.250-In. SP: 10, 087
Adj. 12 3/8"H Roof Curb Stock No.: 3C597Sones @ 0.250-In. SP @ 5 Ft.: 14.0
CFM @ 0.125-In. SP: 10683Fixed UL 762 Kitchen Roof Curb Stock No.: -
Sones @ 0.125-In. SP @ 5 Ft.: 14.6CFM @ 0.000-In. SP: 11, 232
Adj. UL 762 Kitchen Roof Curb Stock No.: -Phase: 1
CFM @ 2.000-In. SP: -CFM @ 1.75-In. SP: -
Motor HP: 1-1/2CFM @ 1.500-In. SP: -
CFM @ 1.250-In. SP: -Max. Operating Amps: 19.6/9.8
CFM @ 1.000-In. SP: -Sones @ 0.500-In. SP @ 5 Ft.: 12.8
Max. BHP: 1.51CFM @ 0.875-In. SP: -
RPM: 465CFM @ 0.750-In. SP: 6966
Assembled/Unassembled: UnassembledRecommended 12 In. Fixed Curb Item No.: 4HX52
CFM @ 2.500-In. SP: -CFM @ 0.625-In. SP: 7919
Country of Origin (subject to change): Multiple

Product Description

Downblast Ventilator with Motor and Drive Package, Drive Type Belt-Drive, Wheel Dia. 33-1/2 In., CFM @ 0.000-In. SP 11,232, CFM @ 0.125-In. SP 10683, Sones @ 0.125-In. SP @ 5 Ft. 14.6, Sones @ 0.250-In. SP @ 5 Ft. 14.0, CFM @ 1.75-In. SP -, CFM @ 2.000-In. SP -, Motor Voltage 115/230, 1 Phase, 60 Hz, Max. Operating Amps 19.6/9.8, Motor HP 1-1/2, Max. BHP 1.51, RPM 465, Base Width 46 In., Base Length 46 In., Base Height 1-3/4 In., Overall Dia. 58-3/4 In., Overall Height 38-1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.