KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Downblast Vent, Direct Drive, 13-3/4 In

DAYTON| Zoro #: G0360762| Mfr #: 4YC71

$894.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Speeds: 1
CFM @ 0.375-In. SP: 2281
Base Length: 22"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0360762 Mfr #: 4YC71
Number of Speeds: 1CFM @ 0.375-In. SP: 2281
Base Length: 22"Motor Voltage: 115/230
Agency Compliance: AMCA Sound & Air, UL/cUL 705, CSA Certified MotorCFM @ 0.125-In. SP: 2393
CFM @ 1.250-In. SP: 1746Overall Dia.: 28-3/8"
CFM @ 0.625-In. SP: 2159Max. Operating Amps: 6.0/3.0
Mounting Location: RoofWheel Type: Backward Inclined Centrifugal
Base Width: 22"Wheel Dia.: 13-3/4"
CFM @ 0.250-In. SP: 2338Base Height: 1-3/4"
Sones @ 0.125-In. SP @ 5 Ft.: 17.0Recommended 12 In. Fixed Curb Item No.: 2RB76
RPM: 1725CFM @ 0.750-In. SP: 2089
CFM @ 1.500-In. SP: 1474Max. Inlet Temp.: 130 Degrees
Phase: 1Adj. 6 3/8"H Roof Curb Stock No.: 4c453
Motor HP: 1/2Housing Material: Spun Aluminum
Shaft Dia. Wheel End: 1/2"Wheel Material: Aluminum
Overall Height: 23-3/4"CFM @ 0.875-In. SP: 2018
Recommended 8 In. Fixed Curb Item No.: 4HX39Assembled/Unassembled: Assembled
Speed Controllable: 115V OnlyMax. BHP: 0.60
CFM @ 0.000-In. SP: 2448Adj. 12 3/8"H Roof Curb Stock No.: 2ZV82
Sones @ 0.250-In. SP @ 5 Ft.: 16.7CFM @ 0.500-In. SP: 2220
CFM @ 1.000-In. SP: 1935Hz: 60
Drive Type: Direct-DriveCountry of Origin (subject to change): United States

Description

Downblast Ventilator with Motor, Drive Type Direct-Drive, Number of Speeds 1, Wheel Dia. 13-3/4 In., CFM @ 0.000-In. SP 2448, CFM @ 0.125-In. SP 2393, Sones @ 0.125-In. SP @ 5 Ft. 17.0, Sones @ 0.250-In. SP @ 5 Ft. 16.7, Motor Voltage 115/230, 1 Phase, 60 Hz, Max. Operating Amps 6.0/3.0, Motor HP 1/2, Max. BHP 0.60, RPM 1725, Base Width 22 In., Base Length 22 In., Base Height 1-3/4 In., Overall Dia. 28-3/8 In., Overall Height 23-3/4 In., Shaft Dia. Wheel End 1/2 In.

Reviews