Drill Press Guard, 1-3/4 to 3-1/2 Quill

DAYTON| Zoro #: G1159444| Mfr #: 1FYX4

$173.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: AluminumColor: Bright OrangeQuill Dia. (In.): 1-3/4 to 3-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1159444 Mfr #: 1FYX4
Body Material: AluminumColor: Bright Orange
Quill Dia. (In.): 1-3/4 to 3-1/2Min. Stroke (In.): 4-7/16
Max. Chuck Dia. (In.): 3Lower Spindle Bearing Collar Diameter (In.): 1-3/4-3-1/2
Fits: Drill Presses with Exposed Lower Spindle Bearing Collars; Nos. 1FYV8, 1UH16, 3Z917, 3Z918, 3Z919, 3Z993, 4TJ94, 4YG13, 4YG14, 5Z146, 6W281, 5PHC1, 5PHC2, 5PHC3, 5PHC4, 5PHC6, 16N197Item: Drill Press Guard
Max. Stroke (In.): 7Characteristics: Pivots Upward for Chuck or Drill Bit Changes, Telescopes from Chuck to Drill Point
Window Material: PolycarbonateCountry of Origin (subject to change): Taiwan, Province of China

Description

Drill Press Guard, Max. Chuck Dia. (In.) 3, Quill Dia. (In.) 1-3/4 to 3-1/2, Max. Stroke (In.) 7, Min. Stroke (In.) 4-7/16, Bright Orange

Reviews