KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drop In Floor Heater, 208/240V, Brown

DAYTON| Zoro #: G2450524| Mfr #: 2YU87

$302.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Rough Opening Width: 7-1/4"
Amps AC: 2.7/5.4/3.1/6.3
Item: Drop In Floor Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2450524 Mfr #: 2YU87
Rough Opening Width: 7-1/4"Amps AC: 2.7/5.4/3.1/6.3
Item: Drop In Floor HeaterHeater Type: Fan-Forced
Grille Width: 15-3/4"Grille Height: 8-3/4"
Phase: 1Grille Material: Heavy Gauge Steel
Depth: 6-5/8"Height: 7-1/4"
Standards: UL and CUL Listed (#E21609), ETL and cETL ListedRough Opening Height: 14"
Width: 14-1/16"Rough Opening Depth: 6-5/8"
Hz: 60Mounting Type: Recessed
Finish: Powder CoatedHeater Voltage: 208/240VAC
BtuH: 1,920/3,840 2,560/5,120Color: Dark Brown
Watts: 562/1125 750/1500Country of Origin (subject to change): China

Description

Drop In Floor Heater, Heater Type Fan-Forced, Mounting Type Recessed, Heater Voltage 208/240VAC, 1,920/3,840 2,560/5,120 BtuH, 562/1125 750/1500 Watts, 60 Hz, 1 Phase, 2.7/5.4/3.1/6.3 Amps AC, Width 14-1/16 In., Depth 6-5/8 In., Height 7-1/4 In., Rough Opening Width 7-1/4 In., Rough Opening Depth 6-5/8 In., Rough Opening Height 14 In., Grille Material Heavy Gauge Steel, Grille Width 15-3/4 In., Grille Height 8-3/4 In., Color Dark Brown, Finish Powder Coated

Reviews