JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Drum Pump, 110VAC, 1 HP, 60 Hz

DAYTON| Zoro #: G0879261| Mfr #: 1DLP6

$1843.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0879261 Mfr #: 1DLP6
Adapter Dia.: 2"Self-Priming: Yes
Metered: NoPhase: 1
Housing Material: 316 Stainless SteelHz: 60
Wetted Materials: 316 Stainless Steel, Carbon, PVC, Buna, AluminumMotor Enclosure: Open Drip Proof
Discharge Tubing Material: PVCMax. GPM for Water: 22
Adapter Material: Stainless SteelFor Use With: Light Oil
Item: Electric Operated Drum PumpHP: 1
Voltage: 110vacMotor Type: Universal AC/DC
Max. Pressure: 16 psiMax. Viscosity: 1500 cps
Max. GPM for Oil: 7Inlet Size: 1.6"
Outlet Size: 1" barbDischarge Tube Length: 6 ft.
Suction Tube Length: 39"Suction Tube Type: Centrifugal
Adapter Type: BungHeight: 39"
DEF Compatible: NoMax. Head: 36 ft.
Max. Liquid Temp.: 175 Degrees FGPM: 32
Country of Origin (subject to change): Multiple

Product Description

Electric Operated Drum Pump, Motor and Tube, Voltage 110VAC, Pump Body Material 316 Stainless Steel, Wetted Materials 316 Stainless Steel, Carbon, PVC, Buna, Aluminum, For Use On 5, 15, 30 and 55 gal. Drums, Maximum Head 36 ft., Max. Viscosity 1500 CPS

Product Reviews

Save 15%. Sign up for Z-mail.