Shop Alternate Products
This Product is Discontinued
Dayton
Drum Pump, 220VAC, 1 HP, 60 Hz (Discontinued)
Mfr # 1DLP7
Zoro # G1820734
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Light Oil
- Housing Material 316 Stainless Steel
- Inlet Size 1.6"
- Motor Type Universal AC/DC
- Voltage 220VAC
Customers Also Purchased
- Brand Dayton
-
MFR #
1DLP7
-
Zoro #
G1820734
- UPC # 190735135334
- Country of Origin Multiple
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1.6" |
Suction Tube Length | 39 in |
Height | 39" |
Adapter Dia. | 2" |
Discharge Tube Length | 6 ft. |
Overall Length | 50 in |
Outlet Size | 1" barb |
Details
For Use With | Light Oil |
Housing Material | 316 Stainless Steel |
Motor Type | Universal AC/DC |
Voltage | 220VAC |
Action Type | Centrifugal |
Application | Light Oil |
Gasket Material | PTFE |
Adapter Type | Bung |
Standards | CE (Motor Only) |
Max. Temp. | 175 Degrees F |
Self-Priming | Yes |
Max. Liquid Temp. | 175 Degrees F |
Type | Motor and Tube |
Agency Compliance | CE (Motor Only) |
DEF Compatible | No |
Motor Enclosure | Open Drip Proof |
HP | 1 |
Metered | No |
Max. Viscosity | 1500 CPS |
Max. Pressure | 16 psi |
Discharge Tubing Material | PVC |
GPM | 32 |
Adapter Material | Stainless Steel |
Max. GPM for Oil | 7 |
Phase | 1 |
Item | Electric Operated Drum Pump |
Wetted Materials | 316 Stainless Steel, Carbon, PVC, Buna, Aluminum |
Max. GPM for Water | 35 |
Hz | 60 |
Pump Body Material | 316 Stainless Steel |
RPM | 10,000 |
Suction Tube Type | Centrifugal |
Max. Head | 36 ft. |
Description
Electric Operated Drum Pump, For Use With Light Oil, Suction Tube Length 39 in, Self-Priming Yes
Documents & Resources
Replacement Parts
On page
1 of 1