Skip to Main Content
customer-service Help
Dayton

Drum Truck, 55 Gal, Steel, Red, 57-1/2 In. H

Dayton Drum Truck, 55 Gal, Steel, Red, 57-1/2 In. H 34D650
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$555.79
  • Promotion Restriction: Not eligible for promotion
  • Item: Ergonomic Tilt-Back Dispensing Steel-Frame Drum Hand Truck
  • Drum Capacity: 55 gal
See full product details
This item ships free.
Total: $555.79

Dayton #34D650 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Ergonomic Tilt-Back Dispensing Steel-Frame Drum Hand Truck
  • Drum Capacity: 55 gal
  • Load Capacity: 1,000 lb
  • Material: Steel
  • Wheel Material: Rubber
  • Front Wheel Dia.: 10 in
  • Overall Width: 24 in
  • Overall Height: 57 in
  • Color: Red
  • For Use With: Polyethylene Drums
  • Rear Wheel Width: 1 1/2 in
  • Front Wheel Width: 2 1/2 in
  • Wheel Bearings: Roller
  • Rear Wheel Dia.: 6 in
  • Overall Depth: 24 1/2 in
  • Includes: Kickstand
  • Hand Truck Handle Type: Dual Handle
  • Finish: Powder Coated
  • Includes Stair Climber: Without Stair Climber
  • Non-Marking Axle-Mounted Wheels: No
  • Wheel/Tread Material: Rubber
  • Nose Plate Profile: Standard
  • Frame Type: Rounded Back
  • Caster/Wheel Configuration: (4) Axle-Mounted
  • Wheel Type/Material: Tread on Core Rubber
  • Operation: Manual
  • Includes Foot Assist: With Foot Assist
  • Overall HxWxD: 57 in x 24 in x 24 1/2 in
  • Wheel Type: Tread on Core
  • Handle Height: 57 in
  • Nose Plate Type: Prong
  • Nose Plate Thickness: 1/4 in
  • Nose Plate Material: Steel
  • For Container Material: Plastic
  • Frame Material: Steel
  • For Container Capacity: 55 gal
  • Wheel Dia.: 10 in
  • Handle Type: Dual
  • For Cntnr Cap: 55 gal
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Ergonomic Tilt-Back Dispensing Steel-Frame Drum Hand Truck, Load Capacity 1,000 lb, For Container Material Plastic, Wheel Dia. 10 in, Wheel Type Tread on Core, Frame Material Steel, Frame Type Rounded Back, Handle Type Dual, Includes Foot Assist With Foot Assist

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #34D650