Duct Blower, 14 In

DAYTON| Zoro #: G2043203| Mfr #: 7H457

$1,396.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2043203 Mfr #: 7H457
Housing Material: Galvanized SteelHeight (In.): 23
Width (In.): 23Wheel Material: Aluminum
Max. Depth (In.): 22Item: Inline Duct Blower
Dimension B (In.): 22Dimension A (In.): 23
Dimension D (In.): 1Type: Centrifugal, With Drive Package
Agency Compliance: UL-705, AMCA Sound & AirMotor HP: 1/2
CFM @ 2.000-In. SP: -Wheel Type: Backward Incline
Max. Motor Height (In.): 12 1/2CFM @ 1.500-In. SP: -
Voltage: 115/230Sones @ 0.250-In. SP @ 5 Ft.: 13.9
Max. BHP: 0.52CFM @ 1.000-In. SP: 1636
Stock No.: 5AV78Sones @ 0.125-In. SP @ 5 Ft.: 14.2
Inlet Dia. (In.): 10CFM @ 0.750-In. SP: 1979
Speed Control: -Sones @ 0.000-In. SP @ 5 Ft.: 14.5
Includes: Access PanelsAssembled/Unassembled: Unassembled
Mounting Position: Vertical/HorizontalCFM @ 0.625-In. SP: 2095
Shaft Dia. (In.): 3/4Full Load Amps: 7.2/3.5
Inlet Height (In.): 19 7/8Motor Type: Capacitor Start
CFM @ 0.500-In. SP: 2197Phase: 1
Dimension G (In.): 12 3/8Inlet Width (In.): 19 7/8
Motor Enclosure: Open Dripproof Air-OverCFM @ 0.375-In. SP: 2297
Outlet Width (In.): 19 7/8Dimension F (In.): 16
Max. Inlet Temp. (Deg. F): 160Hz: 60
CFM @ 0.250-In. SP: 2392Outlet Height (In.): 19 7/8
Dimension E (In.): 18 3/5Drive Type: Belt
CFM @ 0.125-In. SP: 2476Outlet Dia. (In.): 10
Dimension C (In.): 19 7/8CFM @ 1.75-In. SP: -
Blower RPM: 1356CFM @ 0.000-In. SP: 2557
Motor RPM: 1441CFM @ 2.500-In. SP: -
CFM @ 1.250-In. SP: -Wheel Dia. (In.): 14
Bearing Type: Regreasable Pillow BlockCountry of Origin (subject to change): United States

Product Description

Inline Duct Blower, Centrifugal, With Drive Package, Wheel Dia 14 In, CFM @ 0.000-In SP 2557, @ 0.125-In SP 2476, Sones @ 0.125-In SP @ 5 Ft. 14.2, Blower RPM 1356, Max Inlet Temp 160 Deg F, Volts 115/230, 60 Hz, 1 Phase, Motor HP 1/2, Height 23 In, Width 23 In, Max Depth 22 In, Outlet Height 19 7/8 In, Outlet Width 19 7/8 In, Inlet Width 19 7/8 In, Inlet Height 19 7/8 In, Max Motor Height 12 1/2 In, Housing Material Galvanized Steel, Wheel Material Aluminum, Includes Access Panels

Product Reviews

Save 15%. Sign up for Z-mail.