SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Duct Blower, 16 In

DAYTON| Zoro #: G0404406| Mfr #: 5AV79

$1017.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 2.500-In. SP: -Bearing Type: Regreasable Pillow BlockBlower RPM: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0404406 Mfr #: 5AV79
CFM @ 2.500-In. SP: -Bearing Type: Regreasable Pillow Block
Blower RPM: -Shaft Dia. (In.): 1
Width (In.): 26Outlet Dia. (In.): 11
Sones @ 0.000-In. SP @ 5 Ft.: -CFM @ 0.000-In. SP: -
Inlet Dia. (In.): 11-5/8Motor HP: -
Type: Centrifugal, Less Drive PackageCFM @ 0.750-In. SP: -
CFM @ 0.500-In. SP: -Dimension B (In.): 26"
Speed Control: -Motor Type: -
Phase: -Max. Inlet Temp. (Deg. F): 160
Dimension A (In.): 26-1/8"CFM @ 1.250-In. SP: -
CFM @ 1.75-In. SP: -Dimension C (In.): 22-7/8"
Height (In.): 26Wheel Type: Backward Incline
Full Load Amps: -Hz: -
Housing Material: Galvanized steelInlet Width (In.): 22 7/8
Dimension F (In.): 17"Dimension E (In.): 20"
CFM @ 0.250-In. SP: -CFM @ 0.625-In. SP: -
Sones @ 0.125-In. SP @ 5 Ft.: -Stock No.: -
Motor Enclosure: -Includes: Access Panels
Agency Compliance: UL-705, AMCA Sound & AirCFM @ 2.000-In. SP: -
Dimension D (In.): 1-1/2"Max. BHP: -
Inlet Height (In.): 22 7/8Dimension G (In.): 13-1/4"
Sones @ 0.250-In. SP @ 5 Ft.: -Drive Type: Belt
Outlet Width (In.): 22 7/8Voltage: -
Wheel Dia. (In.): 16Wheel Material: Aluminum
Max. Depth (In.): 26Item: Inline Duct Blower
CFM @ 1.000-In. SP: -CFM @ 0.375-In. SP: -
CFM @ 0.125-In. SP: -Mounting Position: Vertical/Horizontal
Max. Motor Height (In.): 13 3/8Motor RPM: -
CFM @ 1.500-In. SP: -Outlet Height (In.): 22 7/8
Country of Origin (subject to change): United States

Description

Inline Duct Blower, Centrifugal, Less Drive Package, Wheel Dia. (In.) 16, CFM @ 0.000-In. SP -, Sones @ 0.000-In. SP @ 5 Ft. -, Sones @ 0.125-In. SP @ 5 Ft. -, Sones @ 0.250-In. SP @ 5 Ft. -, Blower RPM -, Max. Inlet Temp. (Deg. F) 160, Voltage -, - Hz, - Phase, Full Load Amps -, Motor RPM -, Motor HP -, Max. BHP -, Bearing Type Regreasable Pillow Block, Motor Type -, Motor Enclosure -, Height (In.) 26, Width (In.) 26, Max. Depth (In.) 26, Inlet Dia. (In.) 11-5/8, Outlet Dia. (In.) 11

Reviews