Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Duct Blower, 16 In

  • Zoro #: G0534974
  • Mfr #: 7H472

$1,422.06

  • CFM @ 0.250-In. SP: 2944
  • Dimension F (In.): 17
  • Dimension B (In.): 26
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #7H472 Specifications

  • Zoro #: G0534974
  • Mfr #: 7H472
CFM @ 0.250-In. SP: 2944 Dimension F (In.): 17
Dimension B (In.): 26 Agency Compliance: UL And C-UL Listed
Dimension A (In.): 26-1/8 Inlet Dia. (In.): 11
Inlet Width (In.): 22 7/8 CFM @ 1.250-In. SP: -
CFM @ 0.750-In. SP: 2301 Mounting Position: Vertical/Horizontal
Sones @ 0.250-In. SP @ 5 Ft.: 12.1 Phase: 3
Includes: Access Panels Height (In.): 26
Inlet Height (In.): 22 7/8 Stock No.: 5AV79
CFM @ 1.75-In. SP: - Voltage: 208-230/460
Width (In.): 26 CFM @ 2.000-In. SP: -
Max. Depth (In.): 26 Shaft Dia. (In.): 1
Motor Enclosure: Open Dripproof Air-Over Motor Type: Three Phase
CFM @ 2.500-In. SP: - Sones @ 0.000-In. SP @ 5 Ft.: 12.6
CFM @ 0.625-In. SP: 2504 Assembled/Unassembled: Unassembled
Type: Centrifugal, With Drive Package Dimension G (In.): 13-1/4
Max. BHP: 0.52 Sones @ 0.125-In. SP @ 5 Ft.: 12.4
Dimension C (In.): 22 7/8 Wheel Type: Backward Incline
CFM @ 0.500-In. SP: 2665 Dimension D (In.): 1-1/2
Blower RPM: 1101 Wheel Dia. (In.): 16
Outlet Dia. (In.): 11 CFM @ 0.125-In. SP: 3061
Hz: 60 Dimension E (In.): 20
Item: Inline Duct Blower Wheel Material: Aluminum
Motor HP: 1/2 CFM @ 1.500-In. SP: -
CFM @ 1.000-In. SP: - Outlet Height (In.): 22 7/8
Full Load Amps: 2.1-2.2/1.1 Motor RPM: 1229
Housing Material: Galvanized steel CFM @ 0.000-In. SP: 3179
Outlet Width (In.): 22 7/8 Speed Control: -
Max. Inlet Temp. (Deg. F): 160 Drive Type: Belt
Max. Motor Height (In.): 13 3/8 CFM @ 0.375-In. SP: 2812
Bearing Type: Regreasable Pillow Block Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Inline Duct Blower, Centrifugal, With Drive Package, Wheel Dia. (In.) 16, Blower RPM 1101, Max. Inlet Temp. (Deg. F) 160, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 2.1-2.2/1.1, Motor RPM 1229

Reviews of Dayton #7H472