20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Duct Blower, 18 In

DAYTON| Zoro #: G1077711| Mfr #: 7H462

$2,169.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1077711 Mfr #: 7H462
Wheel Material: AluminumItem: Inline Duct Blower
Sones @ 0.125-In. SP @ 5 Ft.: 20Bearing Type: Regreasable Pillow Block
Inlet Height (In.): 23 7/8Inlet Dia. (In.): 12 1/2
Motor Type: Capacitor StartSones @ 0.000-In. SP @ 5 Ft.: 21
Inlet Width (In.): 23 7/8Includes: Access Panels
Motor Enclosure: Open Dripproof Air-OverCFM @ 1.500-In. SP: 3332
Shaft Dia. (In.): 1Max. Depth (In.): 28
Height (In.): 28Hz: 60
CFM @ 1.000-In. SP: 4281Phase: 1
Max. Inlet Temp. (Deg. F): 160Full Load Amps: 18/9.3-9.0
Housing Material: Galvanized SteelCFM @ 0.750-In. SP: 4610
Outlet Width (In.): 23 7/8Agency Compliance: UL-705, AMCA Sound & Air
Dimension G (In.): 13 3/8Drive Type: Belt
CFM @ 0.625-In. SP: 4753Outlet Height (In.): 23 7/8
Dimension F (In.): 17Blower RPM: 1306
CFM @ 0.500-In. SP: 4878Outlet Dia. (In.): 12-1/2
CFM @ 1.250-In. SP: 3884Dimension E (In.): 21
Width (In.): 28CFM @ 0.375-In. SP: 5003
Motor RPM: 1522Wheel Type: Backward Incline
Dimension D (In.): 1 1/2Wheel Dia. (In.): 18
CFM @ 0.250-In. SP: 5128Motor HP: 1-1/2
Voltage: 115/208-230Dimension C (In.): 23 7/8
Type: Centrifugal, With Drive PackageCFM @ 0.125-In. SP: 5242
Max. Motor Height (In.): 13 3/4Stock No.: 5AV80
Dimension B (In.): 28Sones @ 0.250-In. SP @ 5 Ft.: 19.5
CFM @ 0.000-In. SP: 5357Assembled/Unassembled: Unassembled
Max. BHP: 1.57Mounting Position: Vertical/Horizontal
Dimension A (In.): 28Country of Origin (subject to change): United States

Product Description

Inline Duct Blower, Centrifugal, With Drive Package, Wheel Dia 18 In, CFM @ 0.000-In SP 5357, @ 0.125-In SP 5242, Sones @ 0.125-In SP @ 5 Ft. 20, Blower RPM 1306, Max Inlet Temp 160 Deg F, Volts 115/208-230, 60 Hz, 1 Phase, Motor HP 1 1/2, Height 28 In, Width 28 In, Max Depth 28 In, Outlet Height 23 7/8 In, Outlet Width 23 7/8 In, Inlet Width 23 7/8 In, Inlet Height 23 7/8 In, Max Motor Height 13 3/4 In, Housing Material Galvanized Steel, Wheel Material Aluminum, Includes Access Panels
Save 15%. Sign up for Z-mail.