Duct Blower, 18 In

DAYTON| Zoro #: G0551257| Mfr #: 7H476

$1,885.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0551257 Mfr #: 7H476
Wheel Material: AluminumItem: Inline Duct Blower
Includes: Access PanelsMax. Depth (In.): 28
Motor Enclosure: Open Dripproof Air-OverCFM @ 2.000-In. SP: -
Shaft Dia. (In.): 1Height (In.): 28
Max. Inlet Temp. (Deg. F): 160Hz: 60
CFM @ 1.500-In. SP: 3332Phase: 3
Agency Compliance: UL-705, AMCA Sound & AirFull Load Amps: 4.4-4.0/2.0
Housing Material: Galvanized SteelCFM @ 1.000-In. SP: 4281
Outlet Width (In.): 23 7/8CFM @ 1.75-In. SP: -
Dimension G (In.): 13 3/8Drive Type: Belt
CFM @ 0.750-In. SP: 4610Outlet Height (In.): 23 7/8
CFM @ 1.250-In. SP: 3884Dimension F (In.): 17
Blower RPM: 1306CFM @ 0.625-In. SP: 4753
Outlet Dia. (In.): 12-1/2Wheel Type: Backward Incline
Dimension E (In.): 21Width (In.): 28
CFM @ 0.500-In. SP: 4878Motor RPM: 1522
Voltage: 208-230/460Dimension D (In.): 1 1/2
Wheel Dia. (In.): 18CFM @ 0.375-In. SP: 5003
Motor HP: 1-1/2Stock No.: 5AV80
Dimension C (In.): 23 7/8Type: Centrifugal, With Drive Package
CFM @ 0.250-In. SP: 5128Max. Motor Height (In.): 13 3/4
Assembled/Unassembled: UnassembledSpeed Control: -
Dimension B (In.): 28Sones @ 0.250-In. SP @ 5 Ft.: 19.5
CFM @ 0.125-In. SP: 5242Max. BHP: 1.57
Inlet Height (In.): 23 7/8Mounting Position: Vertical/Horizontal
Dimension A (In.): 28Sones @ 0.125-In. SP @ 5 Ft.: 20
CFM @ 0.000-In. SP: 5357Inlet Dia. (In.): 12 1/2
Inlet Width (In.): 23 7/8Motor Type: Three Phase
CFM @ 2.500-In. SP: -Sones @ 0.000-In. SP @ 5 Ft.: 21
Bearing Type: Regreasable Pillow BlockCountry of Origin (subject to change): United States

Product Description

Inline Duct Blower, Centrifugal, With Drive Package, Wheel Dia 18 In, CFM @ 0.000-In SP 5357, @ 0.125-In SP 5242, Sones @ 0.125-In SP @ 5 Ft. 20, Blower RPM 1306, Max Inlet Temp 160 Deg F, Volts 208-230/460, 60 Hz, 3 Phase, Motor HP 1 1/2, Height 28 In, Width 28 In, Max Depth 28 In, Outlet Height 23 7/8 In, Outlet Width 23 7/8 In, Inlet Width 23 7/8 In, Inlet Height 23 7/8 In, Max Motor Height 13 3/4 In, Housing Material Galvanized Steel, Wheel Material Aluminum, Includes Access Panels

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.