Duct Blower, 20 In

DAYTON| Zoro #: G0273025| Mfr #: 7H465

$2,148.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0273025 Mfr #: 7H465
Bearing Type: Regreasable Pillow BlockHousing Material: Galvanized Steel
Shaft Dia. (In.): 1Mounting Position: Vertical/Horizontal
Includes: Access PanelsOutlet Dia. (In.): 14-1/2
Height (In.): 32Dimension F (In.): 18
Max. Inlet Temp. (Deg. F): 160Width (In.): 32
Wheel Material: AluminumMax. Depth (In.): 32
Agency Compliance: UL-705, AMCA Sound & AirItem: Inline Duct Blower
Wheel Dia. (In.): 20Dimension B (In.): 32
Dimension A (In.): 32Sones @ 0.125-In. SP @ 5 Ft.: 15.7
Dimension G (In.): 13 3/4CFM @ 0.375-In. SP: 4598
Voltage: 115/208-230Sones @ 0.000-In. SP @ 5 Ft.: 16.0
Dimension E (In.): 25 3/5CFM @ 0.250-In. SP: 4796
Stock No.: 5AV81Phase: 1
Dimension D (In.): 1 1/2CFM @ 0.125-In. SP: 4972
Speed Control: -Outlet Width (In.): 27 7/8
Dimension C (In.): 27 7/8CFM @ 0.000-In. SP: 5148
Motor Type: Capacitor StartOutlet Height (In.): 27 7/8
CFM @ 2.500-In. SP: -Motor Enclosure: Open Dripproof Air-Over
Motor RPM: 1000CFM @ 2.000-In. SP: -
Assembled/Unassembled: UnassembledHz: 60
Motor HP: 1CFM @ 1.500-In. SP: -
Inlet Height (In.): 27 7/8Drive Type: Belt
Max. Motor Height (In.): 16CFM @ 1.000-In. SP: 3203
Inlet Width (In.): 27 7/8Blower RPM: 952
Max. BHP: 1.04CFM @ 0.750-In. SP: 3916
CFM @ 1.75-In. SP: -Type: Centrifugal, With Drive Package
Inlet Dia. (In.): 14 1/2CFM @ 0.625-In. SP: 4159
CFM @ 1.250-In. SP: -Sones @ 0.250-In. SP @ 5 Ft.: 15.5
Full Load Amps: 13.4/6.8-6.7CFM @ 0.500-In. SP: 4391
Wheel Type: Backward InclineCountry of Origin (subject to change): United States

Product Description

Inline Duct Blower, Centrifugal, With Drive Package, Wheel Dia 20 In, CFM @ 0.000-In SP 5148, @ 0.125-In SP 4972, Sones @ 0.125-In SP @ 5 Ft. 15.7, Blower RPM 952, Max Inlet Temp 160 Deg F, Volts 115/208-230, 60 Hz, 1 Phase, Motor HP 1, Height 32 In, Width 32 In, Max Depth 32 In, Outlet Height 27 7/8 In, Outlet Width 27 7/8 In, Inlet Width 27 7/8 In, Inlet Height 27 7/8 In, Max Motor Height 16 In, Housing Material Galvanized Steel, Wheel Material Aluminum, Includes Access Panels

Product Reviews

Save 15%. Sign up for Z-mail.