Duct Blower, 24 In

DAYTON| Zoro #: G1383952| Mfr #: 7H575

$2,988.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1383952 Mfr #: 7H575
Bearing Type: Regreasable Pillow BlockHousing Material: Galvanized Steel
Shaft Dia. (In.): 1Mounting Position: Vertical/Horizontal
Includes: Access PanelsOutlet Dia. (In.): 16-1/2
Height (In.): 39Dimension F (In.): 18
Max. Inlet Temp. (Deg. F): 160Width (In.): 39
Wheel Material: AluminumMax. Depth (In.): 34
Agency Compliance: UL-705, AMCA Sound & AirItem: Inline Duct Blower
Wheel Dia. (In.): 24Dimension B (In.): 34
Dimension A (In.): 39Outlet Height (In.): 34 7/8
CFM @ 2.500-In. SP: -Motor Type: Capacitor Start
Motor RPM: 896CFM @ 2.000-In. SP: -
Drive Type: BeltMotor Enclosure: Open Dripproof Air-Over
Motor HP: 2CFM @ 1.500-In. SP: -
Assembled/Unassembled: UnassembledHz: 60
Max. Motor Height (In.): 19CFM @ 1.000-In. SP: 6756
Inlet Height (In.): 34 7/8Blower RPM: 903
Max. BHP: 2.09CFM @ 0.750-In. SP: 7384
Inlet Width (In.): 34 7/8Type: Centrifugal, With Drive Package
Inlet Dia. (In.): 16 1/2CFM @ 0.625-In. SP: 7681
CFM @ 1.75-In. SP: -Sones @ 0.250-In. SP @ 5 Ft.: 22
Full Load Amps: 21.0/11.3-10.5CFM @ 0.500-In. SP: 7960
CFM @ 1.250-In. SP: 5889Sones @ 0.125-In. SP @ 5 Ft.: 22
Dimension G (In.): 13 3/4CFM @ 0.375-In. SP: 8231
Wheel Type: Backward InclineSones @ 0.000-In. SP @ 5 Ft.: 23
Dimension E (In.): 25 3/5CFM @ 0.250-In. SP: 8488
Voltage: 115/208-230Phase: 1
Dimension D (In.): 1 1/2CFM @ 0.125-In. SP: 8720
Stock No.: 5AV82Outlet Width (In.): 34 7/8
Dimension C (In.): 34 7/8CFM @ 0.000-In. SP: 8952
Speed Control: -Country of Origin (subject to change): United States

Product Description

Inline Duct Blower, Centrifugal, With Drive Package, Wheel Dia 24 In, CFM @ 0.000-In SP 8952, @ 0.125-In SP 8720, Sones @ 0.125-In SP @ 5 Ft. 22, Blower RPM 903, Max Inlet Temp 160 Deg F, Volts 115, 60 Hz, 1 Phase, Motor HP 2, Height 39 In, Width 39 In, Max Depth 34 In, Outlet Height 34 7/8 In, Outlet Width 34 7/8 In, Inlet Width 34 7/8 In, Inlet Height 34 7/8 In, Max Motor Height 19 In, Housing Material Galvanized Steel, Wheel Material Aluminum, Includes Access Panels

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.