15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Duct Blower, 30 In

DAYTON| Zoro #: G1235866| Mfr #: 7H485

$3,967.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1235866 Mfr #: 7H485
Bearing Type: Regreasable Pillow BlockHousing Material: Galvanized Steel
Mounting Position: Vertical/HorizontalIncludes: Access Panels
Outlet Dia. (In.): 20-1/2Height (In.): 46
Dimension G (In.): 18Dimension F (In.): 22
Max. Inlet Temp. (Deg. F): 160Width (In.): 46
Wheel Material: AluminumMax. Depth (In.): 38
Agency Compliance: UL-705, AMCA Sound & AirMax. Motor Height (In.): 18
Item: Inline Duct BlowerWheel Dia. (In.): 30
CFM @ 2.500-In. SP: -Dimension B (In.): 38
Dimension A (In.): 46Motor Enclosure: Open Dripproof Air-Over
Motor RPM: 785CFM @ 0.750-In. SP: 10, 703
Assembled/Unassembled: UnassembledHz: 60
Motor HP: 3CFM @ 0.625-In. SP: 11, 186
Inlet Height (In.): 41 7/8Blower RPM: 713
Max. BHP: 3.13CFM @ 0.500-In. SP: 11, 588
Inlet Width (In.): 41 7/8Type: Centrifugal, With Drive Package
Inlet Dia. (In.): 20 1/2CFM @ 0.375-In. SP: 12, 004
CFM @ 1.75-In. SP: -Sones @ 0.250-In. SP @ 5 Ft.: 23
Full Load Amps: 9.2-8.3/4.2CFM @ 0.250-In. SP: 12, 446
CFM @ 1.250-In. SP: 7803Sones @ 0.125-In. SP @ 5 Ft.: 23
Dimension E (In.): 35 1/4CFM @ 0.125-In. SP: 12, 862
Wheel Type: Backward InclineSones @ 0.000-In. SP @ 5 Ft.: 23
Dimension D (In.): 1 1/2CFM @ 0.000-In. SP: 13, 264
Voltage: 208-230/460Shaft Dia. (In.): 1 1/4
Dimension C (In.): 41 7/8Stock No.: 5AV84
Phase: 3CFM @ 2.000-In. SP: -
Speed Control: -Outlet Width (In.): 41 7/8
CFM @ 1.500-In. SP: -Motor Type: Three Phase
Outlet Height (In.): 41 7/8CFM @ 1.000-In. SP: 9547
Drive Type: BeltCountry of Origin (subject to change): United States

Product Description

Inline Duct Blower, Centrifugal, With Drive Package, Wheel Dia 30 In, CFM @ 0.000-In SP 13264, @ 0.125-In SP 12862, Sones @ 0.125-In SP @ 5 Ft. 23, Blower RPM 713, Max Inlet Temp 160 Deg F, Volts 208-230/460, 60 Hz, 3 Phase, Motor HP 3, Height 46 In, Width 46 In, Max Depth 38 In, Outlet Height 41 7/8 In, Outlet Width 41 7/8 In, Inlet Width 41 7/8 In, Inlet Height 41 7/8 In, Max Motor Height 18 In, Housing Material Galvanized Steel, Wheel Material Aluminum, Includes Access Panels

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.