KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2800 cfm Window Evaporative Cooler, 115V

DAYTON| Zoro #: G2475067| Mfr #: 4RNN8

$392.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 9"
Operating Weight: 95.9 lb.
Item: Window Evaporative Cooler
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2475067 Mfr #: 4RNN8
Blade Dia.: 9"Operating Weight: 95.9 lb.
Item: Window Evaporative CoolerMaterial: Welded
Grille Height: 11-1/2"Amps: 3.4
Color: CreamPump Voltage: 115
Grille Width: 20-1/4"Media: Aspen
Height: 27"Fill Type: Hose
Width: 22"Air Flow: 2800 cfm
Includes: Printed Manual, Float, Hose Thread OverflowEvaporative Cooler Cooling Capacity: 1000 to 1400 sq. ft.
Water Connection: 3/4"Pad Thickness: 2"
Discharge: Front, GrillSpeed: 2
Drive: WithEvaporative Cooler Item: Window Evaporative Cooler
Power Cord Length: 7 ft.Motor HP: 1/8
Depth: 31"Evaporative Cooler Voltage: 115
Water Capacity: 6.3 gal.Finish: Painted
Drive Type: DirectCountry of Origin (subject to change): Mexico

Description

Window Evaporative Cooler, Drive With, Air Flow 2800 cfm, Evaporative Cooler Cooling Capacity 1000 to 1400 sq. ft., Drive Type Direct, Motor HP 1/8, Evaporative Cooler Voltage 115, Blade Dia. 9 In., Speed 2, Amps 3.4, Discharge Front, Grill, Width 22 In., Depth 31 In., Height 27 In., Grille Width 20-1/4 In., Grille Height 11-1/2 In., Media Aspen, Pad Thickness 2 In., Pump Voltage 115, Power Cord Length 7 ft., Water Connection 3/4 In., Water Capacity 6.3 gal., Fill Type Hose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews