3800 cfm Ducted Evaporative Cooler, 115V

DAYTON| Zoro #: G2161887| Mfr #: 4RNP2

$554.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 12"
Operating Weight: 173 lb.
Item: Ducted Evaporative Cooler
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2161887 Mfr #: 4RNP2
Blade Dia.: 12"Operating Weight: 173 lb.
Item: Ducted Evaporative CoolerMaterial: Welded
Duct Opening Width: 13-3/4"Amps: 7.1
Pump Voltage: 115Media: Aspen
Height: 28-1/4"Width: 28"
Air Flow: 3800 cfmIncludes: Printed Manual, Float, Hose Thread Overflow
Duct Opening Length: 13-3/4"Evaporative Cooler Cooling Capacity: 1000 to 1400 sq. ft.
Water Connection: 3/4"Pad Thickness: 2"
Discharge: DownSpeed: 2
Fill Type: HoseDrive: With
Evaporative Cooler Item: Ducted Evaporative Cooler with MotorMotor HP: 1/3
Depth: 28"Evaporative Cooler Voltage: 115
Water Capacity: 7.3 gal.Color: Cream
Finish: PaintedDrive Type: Belt
Country of Origin (subject to change): Mexico

Description

Ducted Evaporative Cooler, Drive With, Air Flow 3800 cfm, Evaporative Cooler Cooling Capacity 1000 to 1400 sq. ft., Drive Type Belt, Motor HP 1/3, Evaporative Cooler Voltage 115, Blade Dia. 12 In., Speed 2, Amps 7.1, Discharge Down, Width 28 In., Depth 28 In., Height 28-1/4 In., Duct Opening Length 13-3/4 In., Duct Opening Width 13-3/4 In., Media Aspen, Pad Thickness 2 In., Pump Voltage 115, Water Connection 3/4 In., Water Capacity 7.3 gal., Fill Type Hose, Operating Weight 173 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews