KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4800 cfm Ducted Evaporative Cooler, 115V

DAYTON| Zoro #: G2453464| Mfr #: 4RNP1

$674.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Evaporative Cooler Item: Ducted Evaporative Cooler with Motor
Fill Type: Hose
Duct Opening Width: 17-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2453464 Mfr #: 4RNP1
Evaporative Cooler Item: Ducted Evaporative Cooler with MotorFill Type: Hose
Duct Opening Width: 17-3/4"Water Capacity: 10.92 gal.
Drive: WithMaterial: Welded
Evaporative Cooler Cooling Capacity: 1000 to 1400 sq. ft.Includes: Printed Manual, Float, Hose Thread Overflow
Water Connection: 3/4"Evaporative Cooler Voltage: 115
Width: 34"Motor HP: 1/2
Height: 35-1/4"Operating Weight: 249 lb.
Depth: 34"Pad Thickness: 2"
Blade Dia.: 16"Air Flow: 4800 cfm
Pump Voltage: 115Speed: 2
Duct Opening Length: 17-3/4"Amps: 9.2
Color: CreamDischarge: Down
Drive Type: BeltFinish: Painted
Item: Ducted Evaporative CoolerMedia: Aspen
Country of Origin (subject to change): Mexico

Description

Ducted Evaporative Cooler, Drive With, Air Flow 4800 cfm, Evaporative Cooler Cooling Capacity 1000 to 1400 sq. ft., Drive Type Belt, Motor HP 1/2, Evaporative Cooler Voltage 115, Blade Dia. 16 In., Speed 2, Amps 9.2, Discharge Down, Width 34 In., Depth 34 In., Height 35-1/4 In., Duct Opening Length 17-3/4 In., Duct Opening Width 17-3/4 In., Media Aspen, Pad Thickness 2 In., Pump Voltage 115, Water Connection 3/4 In., Water Capacity 10.92 gal., Fill Type Hose, Operating Weight 249 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews