KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4800 cfm Ducted Evaporative Cooler, 115V

DAYTON| Zoro #: G0391711| Mfr #: 4RNP4

$635.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 16"
Operating Weight: 262.4 lb.
Item: Ducted Evaporative Cooler
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0391711 Mfr #: 4RNP4
Blade Dia.: 16"Operating Weight: 262.4 lb.
Item: Ducted Evaporative CoolerMaterial: Welded
Duct Opening Width: 17-3/4"Amps: 9.2
Pump Voltage: 115Media: Synthetic Fiber
Height: 35-1/4"Width: 34"
Air Flow: 4800 cfmIncludes: Printed Manual, Float, Hose Thread Overflow
Duct Opening Length: 17-3/4"Evaporative Cooler Cooling Capacity: 1000 to 1400 sq. ft.
Water Connection: 3/4"Pad Thickness: 2"
Discharge: SideSpeed: 2
Fill Type: HoseDrive: With
Evaporative Cooler Item: Ducted Evaporative Cooler with MotorMotor HP: 1/2
Depth: 34"Evaporative Cooler Voltage: 115
Water Capacity: 15 gal.Color: Cream
Finish: PaintedDrive Type: Belt
Country of Origin (subject to change): Mexico

Description

Ducted Evaporative Cooler, Drive With, Air Flow 4800 cfm, Evaporative Cooler Cooling Capacity 1000 to 1400 sq. ft., Drive Type Belt, Motor HP 1/2, Evaporative Cooler Voltage 115, Blade Dia. 16 In., Speed 2, Amps 9.2, Discharge Side, Width 34 In., Depth 34 In., Height 35-1/4 In., Duct Opening Length 17-3/4 In., Duct Opening Width 17-3/4 In., Media Synthetic Fiber, Pad Thickness 2 In., Pump Voltage 115, Water Connection 3/4 In., Water Capacity 15 gal., Fill Type Hose, Operating Weight 262.4 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews