KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4800 cfm Ducted Evaporative Cooler, 115V

DAYTON| Zoro #: G0257792| Mfr #: 4RNP9

$792.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 19"
Operating Weight: 260.1 lb.
Item: Ducted Evaporative Cooler
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0257792 Mfr #: 4RNP9
Blade Dia.: 19"Operating Weight: 260.1 lb.
Item: Ducted Evaporative CoolerMaterial: Welded
Duct Opening Width: 17-3/4"Amps: 12.4
Pump Voltage: 115Media: Celdek
Height: 27-1/4"Width: 42"
Air Flow: 4800 cfmIncludes: Printed Manual, Float, Hose Thread Overflow
Duct Opening Length: 17-3/4"Evaporative Cooler Cooling Capacity: 1000 to 1400 sq. ft.
Water Connection: 3/4"Pad Thickness: 12"
Discharge: SideSpeed: 2
Fill Type: HoseDrive: With
Evaporative Cooler Item: Ducted Evaporative Cooler with MotorMotor HP: 3/4
Depth: 47"Evaporative Cooler Voltage: 115
Water Capacity: 8.8 gal.Color: Cream
Finish: PaintedDrive Type: Belt
Country of Origin (subject to change): Mexico

Description

Ducted Evaporative Cooler, Drive With, Air Flow 4800 cfm, Evaporative Cooler Cooling Capacity 1000 to 1400 sq. ft., Drive Type Belt, Motor HP 3/4, Evaporative Cooler Voltage 115, Blade Dia. 19 In., Speed 2, Amps 12.4, Discharge Side, Width 42 In., Depth 47 In., Height 27-1/4 In., Duct Opening Length 17-3/4 In., Duct Opening Width 17-3/4 In., Media Celdek, Pad Thickness 12 In., Pump Voltage 115, Water Connection 3/4 In., Water Capacity 8.8 gal., Fill Type Hose, Operating Weight 260.1 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews