6800 cfm Ducted Evaporative Cooler, 115V

DAYTON| Zoro #: G1448097| Mfr #: 4RNP6

$1202.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 19"
Air Flow: 6800 cfm
Item: Ducted Evaporative Cooler
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1448097 Mfr #: 4RNP6
Blade Dia.: 19"Air Flow: 6800 cfm
Item: Ducted Evaporative CoolerMaterial: Welded
Duct Opening Width: 19-3/4"Amps: 12.4
Pump Voltage: 115Media: Celdek
Height: 32-1/4"Width: 42"
Color: CreamIncludes: Printed Manual, Float, Hose Thread Overflow
Duct Opening Length: 19-3/4"Evaporative Cooler Cooling Capacity: 1400 sq. ft.
Water Connection: 3/4"Pad Thickness: 12"
Discharge: DownSpeed: 2
Fill Type: HoseDrive: With
Evaporative Cooler Item: Ducted Evaporative Cooler with MotorMotor HP: 1
Depth: 47"Evaporative Cooler Voltage: 115
Water Capacity: 8.8 gal.Finish: Painted
Drive Type: BeltCountry of Origin (subject to change): Mexico

Description

Ducted Evaporative Cooler, Drive With, Air Flow 6800 cfm, Evaporative Cooler Cooling Capacity 1400 sq. ft., Drive Type Belt, Motor HP 1/2, Evaporative Cooler Voltage 115, Blade Dia. 19 In., Speed 2, Amps 12.4, Discharge Down, Width 42 In., Depth 47 In., Height 32-1/4 In., Duct Opening Length 19-3/4 In., Duct Opening Width 19-3/4 In., Media Celdek, Pad Thickness 12 In., Pump Voltage 115, Water Connection 3/4 In., Water Capacity 8.8 gal., Fill Type Hose, Operating Weight 260.1 lb., Material Welded

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews