KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

6800 cfm Ducted Evaporative Cooler, 115V

DAYTON| Zoro #: G2224686| Mfr #: 4RNP7

$1224.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 19"
Operating Weight: 260.1 lb.
Item: Ducted Evaporative Cooler
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2224686 Mfr #: 4RNP7
Blade Dia.: 19"Operating Weight: 260.1 lb.
Item: Ducted Evaporative CoolerMaterial: Welded
Duct Opening Width: 19-3/4"Amps: 12.4
Pump Voltage: 115Media: Celdek
Height: 32-1/4"Width: 42"
Air Flow: 6800 cfmIncludes: Printed Manual, Float, Hose Thread Overflow
Duct Opening Length: 19-3/4"Evaporative Cooler Cooling Capacity: 1400 sq. ft.
Water Connection: 3/4"Pad Thickness: 12"
Discharge: SideSpeed: 2
Fill Type: HoseDrive: With
Evaporative Cooler Item: Ducted Evaporative Cooler with MotorMotor HP: 1
Depth: 47"Evaporative Cooler Voltage: 115
Water Capacity: 8.8 gal.Color: Cream
Finish: PaintedDrive Type: Belt
Country of Origin (subject to change): Mexico

Description

Ducted Evaporative Cooler, Drive With, Air Flow 6800 cfm, Evaporative Cooler Cooling Capacity 1400 sq. ft., Drive Type Belt, Motor HP 1, Evaporative Cooler Voltage 115, Blade Dia. 19 In., Speed 2, Amps 12.4, Discharge Side, Width 42 In., Depth 47 In., Height 32-1/4 In., Duct Opening Length 19-3/4 In., Duct Opening Width 19-3/4 In., Media Celdek, Pad Thickness 12 In., Pump Voltage 115, Water Connection 3/4 In., Water Capacity 8.8 gal., Fill Type Hose, Operating Weight 260.1 lb., Material Welded

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews