HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

6800 cfm Ducted Evaporative Cooler, 115V

DAYTON| Zoro #: G0956496| Mfr #: 4RNR1

$1085.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Evaporative Cooler Item: Ducted Evaporative Cooler with Motor
Fill Type: Hose
Duct Opening Width: 19-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0956496 Mfr #: 4RNR1
Evaporative Cooler Item: Ducted Evaporative Cooler with MotorFill Type: Hose
Duct Opening Width: 19-3/4"Water Capacity: 8.8 gal.
Drive: WithMaterial: Welded
Evaporative Cooler Cooling Capacity: 1400 sq. ft.Includes: Printed Manual, Float, Hose Thread Overflow
Water Connection: 3/4"Evaporative Cooler Voltage: 115
Width: 42"Motor HP: 1
Height: 32-1/4"Operating Weight: 260.1 lb.
Depth: 43"Pad Thickness: 8"
Blade Dia.: 19"Air Flow: 6800 cfm
Pump Voltage: 115Speed: 2
Duct Opening Length: 19-3/4"Amps: 12.4
Color: CreamDischarge: Down
Drive Type: BeltFinish: Painted
Item: Ducted Evaporative CoolerMedia: Celdek
Country of Origin (subject to change): Mexico

Description

Ducted Evaporative Cooler, Drive With, Air Flow 6800 cfm, Evaporative Cooler Cooling Capacity 1400 sq. ft., Drive Type Belt, Motor HP 1, Evaporative Cooler Voltage 115, Blade Dia. 19 In., Speed 2, Amps 12.4, Discharge Down, Width 42 In., Depth 43 In., Height 32-1/4 In., Duct Opening Length 19-3/4 In., Duct Opening Width 19-3/4 In., Media Celdek, Pad Thickness 8 In., Pump Voltage 115, Water Connection 3/4 In., Water Capacity 8.8 gal., Fill Type Hose, Operating Weight 260.1 lb., Material Welded

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews