6800 cfm Ducted Evaporative Cooler, 115V

DAYTON| Zoro #: G1244661| Mfr #: 4RNN9

$889.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 37"
Motor HP: 3/4
Color: Cream
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1244661 Mfr #: 4RNN9
Width: 37"Motor HP: 3/4
Color: CreamWater Connection: 3/4"
Amps: 11Fill Type: Hose
Media: AspenAir Flow: 6800 cfm
Water Capacity: 12.7 gal.Evaporative Cooler Voltage: 115
Drive Type: BeltPad Thickness: 2"
Drive: WithBlade Dia.: 19"
Duct Opening Width: 19-3/4"Evaporative Cooler Item: Ducted Evaporative Cooler with Motor
Includes: Printed Manual, Float, Hose Thread OverflowEvaporative Cooler Cooling Capacity: 1400 sq. ft.
Discharge: DownFinish: Painted
Item: Ducted Evaporative CoolerDuct Opening Length: 19-3/4"
Depth: 37"Operating Weight: 295.4 lb.
Height: 42-1/4"Pump Voltage: 115
Material: WeldedSpeed: 2
Country of Origin (subject to change): Mexico

Description

Ducted Evaporative Cooler, Drive With, Air Flow 6800 cfm, Evaporative Cooler Cooling Capacity 1400 sq. ft., Drive Type Belt, Motor HP 3/4, Evaporative Cooler Voltage 115, Blade Dia. 19 In., Speed 2, Amps 11, Discharge Down, Width 37 In., Depth 37 In., Height 42-1/4 In., Duct Opening Length 19-3/4 In., Duct Opening Width 19-3/4 In., Media Aspen, Pad Thickness 2 In., Pump Voltage 115, Water Connection 3/4 In., Water Capacity 12.7 gal., Fill Type Hose, Operating Weight 295.4 lb., Material Welded

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews