Dust Collector, 1-1/2 HP, 115/230V

DAYTON| Zoro #: G2029745| Mfr #: 3AA17

$612.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
dBA: 82Voltage: 115/230Drum Dia. (In.): 22 to 24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2029745 Mfr #: 3AA17
dBA: 82Voltage: 115/230
Drum Dia. (In.): 22 to 24Amps AC: 16/8
HP: 1-1/2Includes: One 5-feet Wire-reinforced PVC Inlet Hose and Clamps, 5-micron Dust Collector Bag and 8-feet Power Cord(Drum Not Included)
Type: Two Stage PortableFilter Bag: 5 micron
Item: Dust CollectorHz: 60
Max. Flow (CFM): 1100Hose Dia. (In.): 5
Static Pressure Range (In.): 1.47 to 7.3Operating Velocity Range (FPM): 6900
Phase: 1Country of Origin (subject to change): China

Description

Dust Collector, Two Stage Portable, 1-1/2 HP, 115/230 Voltage, 60 Hz, 1, 16/8 Amps AC, 82 dBA, 5 micron Filter Bag, Includes One 5-feet Wire-reinforced PVC Inlet Hose and Clamps, 5-micron Dust Collector Bag and 8-feet Power Cord(Drum Not Included)

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews