KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dust Collector 3/4 HP

DAYTON| Zoro #: G2134036| Mfr #: 3AA31

$501.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Static Pressure Range (In.): 1.51 to 7.1
Voltage: 115/230
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2134036 Mfr #: 3AA31
Phase: 1Static Pressure Range (In.): 1.51 to 7.1
Voltage: 115/230Hose Dia. (In.): 4
Operating Velocity Range (FPM): 5500Amps AC: 7.5
Type: Two Stage PortabledBA: 79
Hz: 60HP: 3/4
Drum Dia. (In.): 18 to 19.5Includes: One 5-feet Wire-reinforced PVC Inlet Hose and Clamps, 5-micron Dust Collector Bag and 8-feet Power Cord, Drum Not Included
Item: Dust CollectorFilter Bag: 5 micron
Max. Flow (CFM): 600Country of Origin (subject to change): China

Description

Dust Collector, Two Stage Portable, 3/4 HP, 115/230 Voltage, 60 Hz, 1, 7.5 Amps AC, 79 dBA, 5 micron Filter Bag, Includes One 5-feet Wire-reinforced PVC Inlet Hose and Clamps, 5-micron Dust Collector Bag and 8-feet Power Cord, Drum Not Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews