KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dust Collector

DAYTON| Zoro #: G0969026| Mfr #: 3AA21

$735.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 3
Static Pressure Range (In.): 1.64 to 9
Voltage: 230/460V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0969026 Mfr #: 3AA21
Phase: 3Static Pressure Range (In.): 1.64 to 9
Voltage: 230/460VHose Dia. (In.): 6
Operating Velocity Range (FPM): 6900Amps AC: 5.2
Type: Two Stage Portable, 3-PhasedBA: 83
Hz: 60HP: 2
Drum Dia. (In.): 22 to 24Includes: One 5-feet Wire-reinforced PVC Inlet Hose and Clamps, 5-micron Dust Collector Bag and 8-feet Power Cord
Item: Dust CollectorFilter Bag: 5 micron
Max. Flow (CFM): 1310Country of Origin (subject to change): China

Description

Dust Collector, Two Stage Portable, 3-Phase, 2 HP, 230/460V Voltage, 60 Hz, 3, 5.2 Amps AC, 83 dBA, 5 micron Filter Bag, Includes One 5-feet Wire-reinforced PVC Inlet Hose and Clamps, 5-micron Dust Collector Bag and 8-feet Power Cord

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews