Dust Collector, Single Stage

DAYTON| Zoro #: G1726347| Mfr #: 3AA28

$661.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
dBA: 86Voltage: 115/230Cord Length: 8 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1726347 Mfr #: 3AA28
dBA: 86Voltage: 115/230
Cord Length: 8 ft.Hz: 60
Amps AC: 16HP: 1-1/2
Includes: One 4" x 9 Ft. Wire-reinforced PVC Inlet Hose and Clamps, Upper and Lower 30-Micron Cloth Bags, and Built-in WheelsType: Single Stage Mobile
Filter Bag: 30 micronItem: Dust Collector
Drum Capacity (Gal.): 30Max. Flow (CFM): 1100
Hose Dia. (In.): 4Static Pressure Range (In.): 0.55 to 6.6
Chip Capacity (Microns): 30Cord Type: SJTW 5-15 3 Prong Plug
Operating Velocity Range (FPM): 6900Phase: 1
Country of Origin (subject to change): China

Description

Dust Collector, Single Stage Mobile, 1-1/2 HP, 115/230 Voltage, 60 Hz, 1, 16 Amps AC, 86 dBA, 30 micron Filter Bag, Cord Length 8 Ft., Cord Type SJTW 5-15 3 Prong Plug, Includes One 4 In. x 9 Ft. Wire-reinforced PVC Inlet Hose and Clamps, Upper and Lower 30-Micron Cloth Bags, and Built-in Wheels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews