1500/750W Electric Baseboard Heater, Radiant, 120V

DAYTON| Zoro #: G2277265| Mfr #: 3UG02

$265.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 2-Prong Polarized Plug
NEMA Plug Configuration: 1-15p
Item: Electric Baseboard Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2277265 Mfr #: 3UG02
Includes: 2-Prong Polarized PlugNEMA Plug Configuration: 1-15p
Item: Electric Baseboard HeaterBtuH Output: 5118 / 2560
Cord Length: 72"Heater Voltage: 120VAC
Electric Heater Phase: 1Watts: 1500/750
Number of Heat Settings: 2Amps AC: 12.5/6.25
Heater Color: WhiteStandards: UL/cUL
Manufacturers Warranty Length: 1 yr.Heating Method: Fan Forced, Radiant
Height: 8-1/2"Depth: 3"
Electric Heater Item: Electric Baseboard HeaterWidth: 58"
Hz: 60Features: Auto Overheat Shut Off Protection, Thermostat and Liquid Filled
Country of Origin (subject to change): China

Description

Electric Baseboard Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 1500/750 Watts, Height 8-1/2 In., Width 58 In., Depth 3 In., 60 Hz, 1 Phase, 12.5/6.25 Amps AC, 1.5/0.75 kW, 5118/2560 BtuH Output, Cord Length 72 In., NEMA Plug Configuration 1-15P, Color White, Number of Heat Settings 2, Features Auto Overheat Shut Off Protection, Thermostat and Liquid Filled, Manufacturers Warranty Length 1 yr., Standards UL/CUL, Includes 2-Prong Polarized Plug

Reviews