1500/900W Electric Pedestal Heater, Fan Forced, 120V

DAYTON| Zoro #: G2375572| Mfr #: 1VNX7

$70.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 1 yr.
Item: Electric Pedestal Heater
Features: Auto Overheat Shut Off Protection, Power Indicator Light, Thermostat and Oscillating Feature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2375572 Mfr #: 1VNX7
Manufacturers Warranty Length: 1 yr.Item: Electric Pedestal Heater
Features: Auto Overheat Shut Off Protection, Power Indicator Light, Thermostat and Oscillating FeatureSafety Features: Floor Activated Tip Over Switch
Cord Length: 72"Number of Heat Settings: 2 & Fan Only
Air Temp. Rise: 105 Degrees FAmps AC: 12.5/7.0
Height: 16-7/8"Electric Heater Item: Electric Pedestal Heater
Width: 7-1/2"Heater Voltage: 120VAC
Includes: 2-Prong Polarized PlugNEMA Plug Configuration: 1-15p
BtuH Output: 5118 / 3071Max. Surface Temperature: 160.16 Degrees F
Watts: 1500/900Heater Color: Gray
Heating Method: Fan ForcedDepth: 8-1/16"
Standards: UL/cULHz: 60
Electric Heater Phase: 1Country of Origin (subject to change): China

Description

Electric Pedestal Heater, Heating Method Fan Forced, Oscillating, Heater Voltage 120VAC, 1500/900 Watts, Max. Surface Temperature 160.16 Degrees F, Height 16-7/8 In., Width 7-1/2 In., Depth 8-1/16 In., 60 Hz, 1 Electric Heater Phase, 12.5/7.0 Amps AC, 5118 / 3071 BtuH Output, Cord Length 72 In., NEMA Plug Configuration 1-15P, Heater Color Gray, Air Temp. Rise 105 Degrees F, Number of Heat Settings 2 & Fan Only

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews