1500/200W Electric Baseboard Heater, Radiant, 120V

DAYTON| Zoro #: G1520154| Mfr #: 2HDW7

$299.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1520154 Mfr #: 2HDW7
Hz: 60Cord Length: 72"
Oscillating / Non-Oscillating: Non-OscillatingManufacturers Warranty Length: 1 yr.
Electric Heater Phase: 1Includes: Support Legs
Safety Features: Linear Limit SwitchFeatures: Power Indicator Light, Large Back Lit LCD Display, Push Button Controls, Proportional Temperature Controller and Oil Filled
Item: Electric Baseboard HeaterAmps AC: 12.5 to 1.6
Watts: Variable 1500 to 200Number of Heat Settings: 5
Width: 53"Heater Color: Gray/White
Electric Heater Item: Electric Baseboard HeaterHeight: 9-1/2"
Heating Method: RadiantAir Temp. Rise: 40 to 85 Degrees F
Depth: 3-3/4"Standards: cETLus
BtuH Output: 5118 to 682NEMA Plug Configuration: 5-15P
Country of Origin (subject to change): China

Product Description

Electric Baseboard Heater, Heating Method Radiant, Non-Oscillating, Heater Voltage 120VAC, Variable 1500 to 200 Watts, Height 9-1/2 In., Width 53 In., Depth 3-3/4 In., 60 Hz, 1 Electric Heater Phase, 12.5 to 1.6 Amps AC, 5118 to 682 BtuH Output, Cord Length 72 In., NEMA Plug Configuration 5-15P, Heater Color Gray/White, Air Temp. Rise 40 to 85 Degrees F, Number of Heat Settings 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.