Electric Chain Hoist, 1000 lb., 10 ft.

DAYTON| Zoro #: G2320525| Mfr #: 2GXG9

$2417.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hoist Lift: 10 ft.
Housing Width: 8-37/64"
Reeving: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2320525 Mfr #: 2GXG9
Hoist Lift: 10 ft.Housing Width: 8-37/64"
Reeving: 1Clutch: Overload Limiting
Lift Speed: 16 fpmNumber of Speeds: 1
Hoist Mount: Hook Mounted - No TrolleyIncludes: Chain Container
Phase: 1Electric Hoist Item: Chain Hoist
Classification: H3Voltage: 115
Control: Push Button PendantFinish: Powder Coated
Standards: Meets ASME/ANSI B30.16 Requirements, CUL and NEMA certifiedMin. Between Hooks: 19-3/32"
Hz: 60Housing Length: 17-13/64"
Housing Depth: 7-13/32"Load Capacity: 1000 lb.
Color: RedBrake: Load
Amps @ Low Volts: 10Lubrication: Grease
Motor HP: 0.67Control Cord: 6 ft.
Thermal Protection: yesCountry of Origin (subject to change): China

Description

Chain Hoist, Load Capacity 1000 lb., Hoist Lift 10 ft., Classification H3, Number of Speeds 1, Lift Speed 16 fpm, Motor HP 0.66, Voltage 115, 1 Phase, Min. Between Hooks 18-5/16 In., 10 Amps @ Low Volts, Housing Depth 7-13/32 In., Housing Length 17-13/64 In., Housing Width 8-37/64 In., Reeving 1, Brake Load, Clutch Overload Limiting, Control Push Button Pendant, Control Cord 6 ft., Red, Finish Powder Coated, 60 Hz, Lubrication Grease, Thermal Protection Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews