Electric Chain Hoist, 1000 lb., 10 ft.

DAYTON| Zoro #: G2108443| Mfr #: 2XY32

$1766.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 1000 lb.
Voltage: 115
Motor HP: 0.67
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2108443 Mfr #: 2XY32
Load Capacity: 1000 lb.Voltage: 115
Motor HP: 0.67Number of Speeds: 1
Reeving: 1Housing Width: 8-5/8"
Phase: 1Amps @ Low Volts: 10.0
Item: Electric Chain HoistHoist Mount: Hook Mounted - No Trolley
Color: RedBrake: Electric Disc Motor
Control Cord: 6 ft.Includes: Chain Container
Lift Speed: 16 fpmControl: Push Button Pendant
Thermal Protection: yesFinish: Powder Coated
Housing Depth: 7-3/8"Classification: H2
Electric Hoist Item: Chain HoistHz: 60
Min. Between Hooks: 19-3/32"Clutch: Overload Limiting
Housing Length: 22-5/16"Lubrication: Grease
Hoist Lift: 10 ft.Standards: Meets ASME/ANSI B30.16 Requirements, CUL and NEMA certified
Country of Origin (subject to change): China

Description

Chain Hoist, Load Capacity 1000 lb., Hoist Lift 10 ft., Classification H2, Number of Speeds 1, Lift Speed 16 fpm, Motor HP 0.66, Voltage 115, 1 Phase, Min. Between Hooks 19-3/32 In., 10.0 Amps @ Low Volts, Housing Depth 7-3/8 In., Housing Length 22-5/16 In., Housing Width 8-5/8 In., Reeving 1, Brake Electric Disc Motor, Clutch Overload Limiting, Control Push Button Pendant, Control Cord 6 ft., Red, Finish Powder Coated, 60 Hz, Lubrication Grease, Thermal Protection Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews