Electric Chain Hoist, 1000 lb., 15 ft.

DAYTON| Zoro #: G0593004| Mfr #: 2GXH1

$2123.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Powder CoatedLoad Capacity: 1000 lb.Lift Speed: 16 fpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0593004 Mfr #: 2GXH1
Finish: Powder CoatedLoad Capacity: 1000 lb.
Lift Speed: 16 fpmThermal Protection: yes
Electric Hoist Item: Chain HoistLubrication: Grease
Phase: 1Motor HP: 0.67
Reeving: 1Item: Electric Chain Hoist
Control Cord: 11 ft.Brake: Load
Standards: Meets ASME/ANSI B30.16 Requirements, CUL and NEMA certifiedHoist Lift: 15 ft.
Includes: Chain ContainerVoltage: 115
Number of Speeds: 1Control: Push Button Pendant
Housing Depth: 7-13/32"Min. Between Hooks: 19-3/32"
Housing Width: 8-37/64"Housing Length: 17-13/64"
Clutch: Overload LimitingAmps @ Low Volts: 10
Hz: 60Color: Red
Classification: H3Hoist Mount: Hook Mounted - No Trolley
Country of Origin (subject to change): China

Description

Chain Hoist, Load Capacity 1000 lb., Hoist Lift 15 ft., Classification H3, Number of Speeds 1, Lift Speed 16 fpm, Motor HP 0.67, Voltage 115, 1 Phase, Min. Between Hooks 19-3/32 In., 10 Amps @ Low Volts, Housing Depth 7-13/32 In., Housing Length 17-13/64 In., Housing Width 8-37/64 In., Reeving 1, Brake Load, Clutch Overload Limiting, Control Push Button Pendant, Control Cord 11 ft., Red, Finish Powder Coated, 60 Hz, Lubrication Grease, Thermal Protection Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews