KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electric Chain Hoist, 1000 lb., 15 ft.

DAYTON| Zoro #: G0858347| Mfr #: 3YB74

$2039.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hoist Lift: 15 ft.
Housing Width: 8-11/16"
Clutch: Overload Limiting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0858347 Mfr #: 3YB74
Hoist Lift: 15 ft.Housing Width: 8-11/16"
Clutch: Overload LimitingLift Speed: 16 fpm
Number of Speeds: 1Hoist Mount: Hook Mounted - No Trolley
Phase: 3Electric Hoist Item: Chain Hoist
Classification: H4Voltage: 230/460
Control: Ergonomic NEMA 3R 24V Push Button Pendant w/Strain ReliefStandards: Metric Rated, Meets or Exceeds ASME/ANSI B30.16 Requirements, comply to the ASME HST-1-2012 Standard, hooks comply to the ASME B30.10 Standard, CSA certified.
Min. Between Hooks: 18"Hz: 60
Load Capacity: 1000 lb.Housing Length: 24-3/8"
Housing Depth: 8-11/16"Color: Red
Brake: Multiple Disc MotorAmps @ Low Volts: 2.1
Lubrication: Positive, Oil Bath Gear Case, Provides Cooler Operation and Longer Gear LifeMotor HP: 0.5
Control Cord: 11 ft.Thermal Protection: No
Country of Origin (subject to change): China

Description

Chain Hoist, Load Capacity 1000 lb., Hoist Lift 15 ft., Classification H4, Number of Speeds 1, Lift Speed 16 fpm, Motor HP 0.5, Voltage 230/460, 3 Phase, Min. Between Hooks 18 In., 2.1 Amps @ Low Volts, Housing Depth 8-11/16 In., Housing Length 24-3/8 In., Housing Width 8-11/16 In., Brake Multiple Disc Motor, Clutch Overload Limiting, Control Ergonomic Nema 3R 24V Push Button Pendant w/Strain Relief, Control Cord 11 ft., Red, 60 Hz

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews