Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electric Chain Hoist, 1000 lb., 20 ft., Hook Mounted - No Trolley

  • Zoro #: G0540102
  • Mfr #: 2GTD7

$2,400.64

  • Min. Between Hooks: 19-3/32"
  • Thermal Protection: yes
  • Clutch: Overload Limiting
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #2GTD7 Specifications

  • Zoro #: G0540102
  • Mfr #: 2GTD7
Min. Between Hooks: 19-3/32" Thermal Protection: yes
Clutch: Overload Limiting Number of Speeds: 1
Lubrication: Grease Trolley Configuration: Hook Mounted - No Trolley
Color: Red Finish: Powder Coated
Housing Length: 22-5/16" Hz: 60
Lift Speed: 16 fpm Housing Width: 8-5/8"
Housing Depth: 7-3/8" Control Cord: 16 ft.
Classification: H2 Standards: Meets ASME/ANSI B30.16 Requirements, CUL and NEMA certified
Electric Hoist Item: Chain Hoist Voltage: 115V
Item: Electric Chain Hoist Control: Push Button Pendant
Amps @ Low Volts: 10 Hoist Mount: Hook Mounted - No Trolley
Includes: Chain Container Motor HP: 0.67
Phase: 1 Load Capacity: 1000 lb.
Hoist Lift: 20 ft. Brake: Load
Reeving: 1 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Chain Hoist, Load Capacity 1000 lb., Hoist Lift 20 ft., Classification H2, Number of Speeds 1, Lift Speed 16 fpm, Motor HP 0.67, Voltage 115, 1 Phase, Min. Between Hooks 19-3/32 In., 10.0 Amps @ Low Volts, Housing Depth 7-3/8 In., Housing Length 22-5/16 In., Housing Width 8-5/8 In., Reeving 1, Brake Load, Clutch Overload Limiting, Control Push Button Pendant, Control Cord 16 ft., Red, Finish Powder Coated, 60 Hz, Lubrication Grease, Thermal Protection Yes

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dayton #2GTD7