Electric Chain Hoist, 1000 lb., 20 ft.

DAYTON| Zoro #: G1929261| Mfr #: 2GXH2

$2484.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Housing Length: 17-13/64"
Finish: Powder Coated
Thermal Protection: yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1929261 Mfr #: 2GXH2
Housing Length: 17-13/64"Finish: Powder Coated
Thermal Protection: yesHousing Width: 8-37/64"
Lubrication: GreaseLift Speed: 16 fpm
Number of Speeds: 1Housing Depth: 7-13/32"
Control: Push Button PendantIncludes: Chain Container
Voltage: 115Standards: Meets ASME/ANSI B30.16 Requirements, CUL and NEMA certified
Load Capacity: 1000 lb.Clutch: Overload Limiting
Motor HP: 0.67Brake: Load
Hz: 60Reeving: 1
Amps @ Low Volts: 10Classification: H3
Phase: 1Hoist Mount: Hook Mounted - No Trolley
Hoist Lift: 20 ft.Color: Red
Min. Between Hooks: 19-3/32"Item: Electric Chain Hoist
Control Cord: 16 ft.Electric Hoist Item: Chain Hoist
Country of Origin (subject to change): China

Description

Chain Hoist, Load Capacity 1000 lb., Hoist Lift 20 ft., Classification H3, Number of Speeds 1, Lift Speed 16 fpm, Motor HP 0.66, Voltage 115, 1 Phase, Min. Between Hooks 18-5/16 In., 10 Amps @ Low Volts, Housing Depth 7-13/32 In., Housing Length 17-13/64 In., Housing Width 8-37/64 In., Reeving 1, Brake Load, Clutch Overload Limiting, Control Push Button Pendant, Control Cord 16 ft., Red, Finish Powder Coated, 60 Hz, Lubrication Grease, Thermal Protection Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews