BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Electric Chain Hoist, 1000 lb., 20 ft.

DAYTON| Zoro #: G0941945| Mfr #: 3YB75

$2009.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Clutch: Overload LimitingHousing Width: 8-11/16"Hoist Lift: 20 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0941945 Mfr #: 3YB75
Clutch: Overload LimitingHousing Width: 8-11/16"
Hoist Lift: 20 ft.Electric Hoist Item: Chain Hoist
Hoist Mount: Hook Mounted - No TrolleyBrake: Multiple Disc Motor
Lift Speed: 16 fpmClassification: H4
Load Capacity: 1000 lb.Item: Electric Chain Hoist
Standards: Metric Rated, Meets or Exceeds ASME/ANSI B30.16 Requirements, comply to the ASME HST-1-2012 Standard, hooks comply to the ASME B30.10 Standard, CSA certified.Thermal Protection: No
Number of Speeds: 1Control: Ergonomic NEMA 3R 24V Push Button Pendant w/Strain Relief
Color: RedPhase: 3
Voltage: 230/460Min. Between Hooks: 18"
Control Cord: 16 ft.Housing Depth: 8-11/16"
Housing Length: 24-3/8"Lubrication: Positive, Oil Bath Gear Case, Provides Cooler Operation and Longer Gear Life
Hz: 60Motor HP: 0.5
Amps @ Low Volts: 2.1Country of Origin (subject to change): China

Description

Chain Hoist, Load Capacity 1000 lb., Hoist Lift 20 ft., Classification H4, Number of Speeds 1, Lift Speed 16 fpm, Motor HP 0.5, Voltage 230/460, 3 Phase, Min. Between Hooks 18 In., 2.1 Amps @ Low Volts, Housing Depth 8-11/16 In., Housing Length 24-3/8 In., Housing Width 8-11/16 In., Brake Multiple Disc Motor, Clutch Overload Limiting, Control Ergonomic Nema 3R 24V Push Button Pendant w/Strain Relief, Control Cord 16 ft., Red, 60 Hz

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews