KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electric Chain Hoist, 2000 lb., 15 ft.

DAYTON| Zoro #: G1903815| Mfr #: 3YB91

$2606.78 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Speeds: 1
Item: Electric Chain Hoist
Classification: H4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1903815 Mfr #: 3YB91
Number of Speeds: 1Item: Electric Chain Hoist
Classification: H4Hoist Lift: 15 ft.
Housing Length: 24-3/8"Clutch: Overload Limiting
Phase: 1Motor HP: 1
Color: RedHoist Mount: Hook Mounted - No Trolley
Electric Hoist Item: Chain HoistControl Cord: 11 ft.
Brake: Multiple Disc MotorVoltage: 115/230
Control: Ergonomic NEMA 3R 24V Push Button Pendant w/Strain ReliefHousing Depth: 8-11/16
Housing Width: 8-11/16"Lubrication: Positive, Oil Bath Gear Case, Provides Cooler Operation and Longer Gear Life
Standards: Metric Rated, Meets or Exceeds ASME/ANSI B30.16 Requirements, comply to the ASME HST-1-2012 Standard, hooks comply to the ASME B30.10 Standard, CSA certified.Lift Speed: 16 fpm
Min. Between Hooks: 18"Amps @ Low Volts: 16
Hz: 60Thermal Protection: No
Load Capacity: 2000 lb.Country of Origin (subject to change): China

Description

Chain Hoist, Load Capacity 2000 lb., Hoist Lift 15 ft., Classification H4, Number of Speeds 1, Lift Speed 16 fpm, Motor HP 1, Voltage 115/230, 1 Phase, Min. Between Hooks 18 In., 16 Amps @ Low Volts, Housing Depth 8-11/16, Housing Length 24-3/8 In., Housing Width 8-11/16 In., Brake Multiple Disc Motor, Clutch Overload Limiting, Control Ergonomic Nema 3R 24V Push Button Pendant w/Strain Relief, Control Cord 11 ft., Red, 60 Hz

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews