Electric Chain Hoist, 2000 lb., 20 ft.

DAYTON| Zoro #: G0374552| Mfr #: 2GTD9

$2065.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hoist Lift: 20 ft.
Housing Width: 8-5/8"
Reeving: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0374552 Mfr #: 2GTD9
Hoist Lift: 20 ft.Housing Width: 8-5/8"
Reeving: 2Clutch: Overload Limiting
Lift Speed: 8 fpmNumber of Speeds: 1
Hoist Mount: Hook Mounted - No TrolleyIncludes: Chain Container
Phase: 1Electric Hoist Item: Chain Hoist
Classification: H2Voltage: 115
Control: Push Button PendantFinish: Powder Coated
Standards: Meets ASME/ANSI B30.16 Requirements, CUL and NEMA certifiedMin. Between Hooks: 22-7/16"
Hz: 60Housing Length: 22-5/16"
Housing Depth: 7-3/8"Load Capacity: 2000 lb.
Color: RedBrake: Load
Amps @ Low Volts: 10.0Lubrication: Grease
Motor HP: 0.66Control Cord: 16 ft.
Thermal Protection: yesCountry of Origin (subject to change): China

Description

Chain Hoist, Load Capacity 2000 lb., Hoist Lift 20 ft., Classification H2, Number of Speeds 1, Lift Speed 8 fpm, Motor HP 0.66, Voltage 115, 1 Phase, Min. Between Hooks 22-7/16 In., 10.0 Amps @ Low Volts, Housing Depth 7-3/8 In., Housing Length 22-5/16 In., Housing Width 8-5/8 In., Reeving 2, Brake Load, Clutch Overload Limiting, Control Push Button Pendant, Control Cord 16 ft., Red, Finish Powder Coated, 60 Hz, Lubrication Grease, Thermal Protection Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews