BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Electric Chain Hoist, 2000 lb., 20 ft.

DAYTON| Zoro #: G1696746| Mfr #: 3YB76

$2519.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 60Amps @ Low Volts: 3.6Load Capacity: 2000 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1696746 Mfr #: 3YB76
Hz: 60Amps @ Low Volts: 3.6
Load Capacity: 2000 lb.Lubrication: Positive, Oil Bath Gear Case, Provides Cooler Operation and Longer Gear Life
Housing Width: 8-11/16"Number of Speeds: 1
Housing Length: 24-3/8"Voltage: 230/460
Item: Electric Chain HoistControl: Ergonomic NEMA 3R 24V Push Button Pendant w/Strain Relief
Thermal Protection: NoControl Cord: 16 ft.
Hoist Lift: 20 ft.Standards: Metric Rated, Meets or Exceeds ASME/ANSI B30.16 Requirements, comply to the ASME HST-1-2012 Standard, hooks comply to the ASME B30.10 Standard, CSA certified.
Brake: Multiple Disc MotorHoist Mount: Hook Mounted - No Trolley
Housing Depth: 8-11/16"Color: Red
Motor HP: 1Min. Between Hooks: 18"
Electric Hoist Item: Chain HoistPhase: 3
Clutch: Overload LimitingLift Speed: 16 fpm
Classification: H4Country of Origin (subject to change): China

Description

Chain Hoist, Load Capacity 2000 lb., Hoist Lift 20 ft., Classification H4, Number of Speeds 1, Lift Speed 16 fpm, Motor HP 1, Voltage 230/460, 3 Phase, Min. Between Hooks 18 In., 3.6 Amps @ Low Volts, Housing Depth 8-11/16 In., Housing Length 24-3/8 In., Housing Width 8-11/16 In., Brake Multiple Disc Motor, Clutch Overload Limiting, Control Ergonomic Nema 3R 24V Push Button Pendant w/Strain Relief, Control Cord 16 ft., Red, 60 Hz

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews