Electric Chain Hoist, 300 lb., 10 ft.

DAYTON| Zoro #: G0639091| Mfr #: 4GU70

$1283.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedBrake: Electric Disc MotorLubrication: Grease
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0639091 Mfr #: 4GU70
Color: RedBrake: Electric Disc Motor
Lubrication: GreaseThermal Protection: yes
Housing Depth: 4-5/8"Amps @ Low Volts: 3.0
Housing Width: 6"Number of Speeds: 1
Min. Between Hooks: 14-1/2"Housing Length: 14-1/4"
Voltage: 115Phase: 1
Load Capacity: 300 lb.Hoist Lift: 10 ft.
Control: Push Button PendantReeving: 1
Hoist Mount: Hook Mounted - No TrolleyClutch: Overload Limiting
Motor HP: 0.16Standards: Meets ASME/ANSI B30.16 Requirements, CUL and NEMA certified
Classification: H2Item: Electric Chain Hoist
Finish: Powder CoatedHz: 60
Control Cord: 6 ft.Electric Hoist Item: Chain Hoist
Lift Speed: 14 fpmCountry of Origin (subject to change): China

Description

Chain Hoist, Load Capacity 300 lb., Hoist Lift 10 ft., Classification H2, Number of Speeds 1, Lift Speed 14 fpm, Motor HP 0.16, Voltage 115, 1 Phase, Min. Between Hooks 14-1/2 In., 3.0 Amps @ Low Volts, Housing Depth 4-5/8 In., Housing Length 14-1/4 In., Housing Width 6 In., Reeving 1, Brake Electric Disc Motor, Clutch Overload Limiting, Control Push Button Pendant, Control Cord 6 ft., Red, Finish Powder Coated, 60 Hz, Lubrication Grease, Thermal Protection Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews