Electric Chain Hoist, 300 lb., 15 ft.

DAYTON| Zoro #: G1709802| Mfr #: 2GTC9

$1018.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hoist Lift: 15 ft.
Housing Width: 6"
Reeving: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1709802 Mfr #: 2GTC9
Hoist Lift: 15 ft.Housing Width: 6"
Reeving: 1Lift Speed: 14 fpm
Number of Speeds: 1Hoist Mount: Hook Mounted - No Trolley
Phase: 1Electric Hoist Item: Chain Hoist
Classification: H2Voltage: 115
Control: Push Button PendantFinish: Powder Coated
Standards: Meets ASME/ANSI B30.16 Requirements, CUL and NEMA certifiedMin. Between Hooks: 14-1/2"
Hz: 60Load Capacity: 300 lb.
Housing Length: 14-1/4"Housing Depth: 4-5/8"
Color: RedBrake: Load
Amps @ Low Volts: 3.0Lubrication: Grease
Motor HP: 0.16Control Cord: 11 ft.
Thermal Protection: yesCountry of Origin (subject to change): China

Description

Chain Hoist, Load Capacity 300 lb., Hoist Lift 15 ft., Classification H2, Number of Speeds 1, Lift Speed 14 fpm, Motor HP 0.16, Voltage 115, 1 Phase, Min. Between Hooks 14-1/2 In., 3.0 Amps @ Low Volts, Housing Depth 4-5/8 In., Housing Length 14-1/4 In., Housing Width 6 In., Reeving 1, Brake Load, Control Push Button Pendant, Control Cord 11 ft., Red, Finish Powder Coated, 60 Hz, Lubrication Grease, Thermal Protection Yes, Standards Meets ASME/ANSI B30.16 Requirements, CUL and NEMA certified

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews