SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Electric Chain Hoist, 4000 lb., 10 ft.

DAYTON| Zoro #: G0397661| Mfr #: 3YB81

$3121.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Housing Depth: 8-11/16Hoist Mount: Hook Mounted - No TrolleyItem: Electric Chain Hoist
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0397661 Mfr #: 3YB81
Housing Depth: 8-11/16Hoist Mount: Hook Mounted - No Trolley
Item: Electric Chain HoistControl: Ergonomic NEMA 3R 24V Push Button Pendant w/Strain Relief
Color: RedHousing Length: 24-3/8"
Min. Between Hooks: 20-7/8"Motor HP: 1
Clutch: Overload LimitingLift Speed: 8 fpm
Voltage: 115/230Electric Hoist Item: Chain Hoist
Number of Speeds: 1Amps @ Low Volts: 16
Load Capacity: 4000 lb.Thermal Protection: No
Brake: Multiple Disc MotorControl Cord: 6 ft.
Standards: Metric Rated, Meets or Exceeds ASME/ANSI B30.16 Requirements, comply to the ASME HST-1-2012 Standard, hooks comply to the ASME B30.10 Standard, CSA certified.Lubrication: Positive, Oil Bath Gear Case, Provides Cooler Operation and Longer Gear Life
Hz: 60Classification: H4
Housing Width: 8-11/16"Hoist Lift: 10 ft.
Phase: 1Country of Origin (subject to change): China

Description

Chain Hoist, Load Capacity 4000 lb., Hoist Lift 10 ft., Classification H4, Number of Speeds 1, Lift Speed 8 fpm, Motor HP 1, Voltage 115/230, 1 Phase, Min. Between Hooks 20-7/8 In., 16 Amps @ Low Volts, Housing Depth 8-11/16, Housing Length 24-3/8 In., Housing Width 8-11/16 In., Brake Multiple Disc Motor, Clutch Overload Limiting, Control Ergonomic Nema 3R 24V Push Button Pendant w/Strain Relief, Control Cord 6 ft., Red, 60 Hz

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews