KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electric Chain Hoist, 4000 lb., 15 ft.

DAYTON| Zoro #: G0437376| Mfr #: 2GXH7

$2951.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hoist Lift: 15 ft.
Housing Width: 11-1/64"
Reeving: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0437376 Mfr #: 2GXH7
Hoist Lift: 15 ft.Housing Width: 11-1/64"
Reeving: 2Clutch: Overload Limiting
Lift Speed: 8 fpmNumber of Speeds: 1
Hoist Mount: Hook Mounted - No TrolleyIncludes: Chain Container
Phase: 1Electric Hoist Item: Chain Hoist
Classification: H3Voltage: 115
Control: Push Button PendantFinish: Powder Coated
Standards: Meets ASME/ANSI B30.16 Requirements, CUL and NEMA certifiedMin. Between Hooks: 26-49/64"
Hz: 60Housing Length: 19-49/64"
Housing Depth: 8-37/64"Load Capacity: 4000 lb.
Color: RedBrake: Load
Amps @ Low Volts: 15Lubrication: Grease
Motor HP: 1Control Cord: 11 ft.
Thermal Protection: yesCountry of Origin (subject to change): China

Description

Chain Hoist, Load Capacity 4000 lb., Hoist Lift 15 ft., Classification H3, Number of Speeds 1, Lift Speed 8 fpm, Motor HP 1, Voltage 115, 1 Phase, Min. Between Hooks 26-49/64 In., 15 Amps @ Low Volts, Housing Depth 8-37/64 In., Housing Length 19-49/64 In., Housing Width 11-1/64 In., Reeving 2, Brake Load, Clutch Overload Limiting, Control Push Button Pendant, Control Cord 11 ft., Red, Finish Powder Coated, 60 Hz, Lubrication Grease, Thermal Protection Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews