Electric Chain Hoist, 4000 lb., 15 ft.

DAYTON| Zoro #: G2176912| Mfr #: 3YB87

$2678.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor HP: 1
Voltage: 115/230
Load Capacity: 4000 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2176912 Mfr #: 3YB87
Motor HP: 1Voltage: 115/230
Load Capacity: 4000 lb.Color: Red
Housing Width: 8-11/16"Phase: 1
Item: Electric Chain HoistNumber of Speeds: 1
Control Cord: 11 ft.Amps @ Low Volts: 14.8
Lift Speed: 8 fpmControl: Ergonomic NEMA 3R 24V Push Button Pendant w/Strain Relief
Thermal Protection: NoHousing Depth: 8-11/16"
Classification: H4Electric Hoist Item: Chain Hoist
Hz: 60Hoist Lift: 15 ft.
Min. Between Hooks: 20-7/8"Brake: Multiple Disc Motor
Clutch: Overload LimitingHousing Length: 24-3/8"
Hoist Mount: Hook Mounted - No TrolleyStandards: Metric Rated, Meets or Exceeds ASME/ANSI B30.16 Requirements, comply to the ASME HST-1-2012 Standard, hooks comply to the ASME B30.10 Standard, CSA certified.
Country of Origin (subject to change): China

Description

Chain Hoist, Load Capacity 4000 lb., Hoist Lift 15 ft., Classification H4, Number of Speeds 1, Lift Speed 8 fpm, Motor HP 1, Voltage 115/230, 1 Phase, Min. Between Hooks 20-7/8 In., 14.8 Amps @ Low Volts, Housing Depth 8-11/16 In., Housing Length 24-3/8 In., Housing Width 8-11/16 In., Brake Multiple Disc Motor, Clutch Overload Limiting, Control Ergonomic Nema 3R 24V Push Button Pendant w/Strain Relief, Control Cord 11 ft., Red, 60 Hz, Thermal Protection No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews