Electric Chain Hoist, 4000 lb., 15 ft.

DAYTON| Zoro #: G2095527| Mfr #: 3YB89

$3102.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Speeds: 1
Item: Electric Chain Hoist
Classification: H4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2095527 Mfr #: 3YB89
Number of Speeds: 1Item: Electric Chain Hoist
Classification: H4Hoist Lift: 15 ft.
Housing Length: 24-3/8"Clutch: Overload Limiting
Phase: 3Color: Red
Hoist Mount: Hook Mounted - No TrolleyControl Cord: 11 ft.
Brake: Multiple Disc MotorVoltage: 230/460
Control: Ergonomic NEMA 3R 24V Push Button Pendant w/Strain ReliefElectric Hoist Item: Chain Hoist
Housing Depth: 8-11/16"Housing Width: 8-11/16"
Motor HP: 1Standards: Metric Rated, Meets or Exceeds ASME/ANSI B30.16 Requirements, comply to the ASME HST-1-2012 Standard, hooks comply to the ASME B30.10 Standard, CSA certified.
Lift Speed: 8 fpmMin. Between Hooks: 20-7/8"
Amps @ Low Volts: 3.9Hz: 60
Thermal Protection: NoLoad Capacity: 4000 lb.
Country of Origin (subject to change): China

Description

Chain Hoist, Load Capacity 4000 lb., Hoist Lift 15 ft., Classification H4, Number of Speeds 1, Lift Speed 8 fpm, Motor HP 1, Voltage 230/460, 3 Phase, Min. Between Hooks 20-7/8 In., 3.9 Amps @ Low Volts, Housing Depth 8-11/16 In., Housing Length 24-3/8 In., Housing Width 8-11/16 In., Brake Multiple Disc Motor, Clutch Overload Limiting, Control Ergonomic Nema 3R 24V Push Button Pendant w/Strain Relief, Control Cord 11 ft., Red, 60 Hz, Thermal Protection No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews