Electric Chain Hoist, 4000 lb., 15 ft.

DAYTON |Zoro #: G1788455|Mfr #: 7E989

$2,978.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1788455 Mfr #: 7E989
Color: RedTrolley Configuration: Hook Mounted - No Trolley
Clutch: Overload LimitingClassification: H4
Lubrication: Positive, Oil Bath Gear Case, Provides Cooler Operation and Longer Gear LifeControl: Ergonomic Nema 3R 24V Push Button Pendant w/Strain Relief
Brake: Multiple Disc MotorItem: Electric Chain Hoist
Phase: 1Housing Depth: 8-11/16
Standards: Metric Rated, Meets or Exceeds ASME/ANSI B30.16 RequirementsLift: 15 ft.
Lift Speed: 8 fpmMotor HP: 1
Voltage: 115/230Amps @ Low Volts: 16
Control Cord: 11 ft.Min. Between Hooks: 20-7/8"
Housing Length: 24-3/8"Housing Width: 8-11/16"
Brake: Multiple Disc MotorClutch: Overload Limiting
Load Capacity: 4000 lb.Number of Speeds: 1
Country of Origin (subject to change): United States

Product Description

Electric Chain Hoist, Load Capacity 4000 lb., Lift 15 ft., Classification H4, Number of Speeds 1, Lift Speed 8 fpm, Motor HP 1, Voltage 115/230, 1 Phase, Min. Between Hooks 20-7/8 In., 16 Amps @ Low Volts, Housing Depth 8-11/16, Housing Length 24-3/8 In., Housing Width 8-11/16 In., Brake Multiple Disc Motor, Clutch Overload Limiting, Control Ergonomic Nema 3R 24V Push Button Pendant w/Strain Relief, Control Cord 11 ft., Red

Product Reviews

Save 15% when you sign up for Z-mail.