LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Electric Chain Hoist, 4000 lb., 20 ft.

DAYTON| Zoro #: G2043702| Mfr #: 3YE21

$6213.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2043702 Mfr #: 3YE21
Clutch: Overload Limiting, Prevents Hoist OverloadsMin. Radius Curve: 48"
Item: Electric Chain HoistElectric Hoist Item: Chain Hoist
Phase: 3Brake: Multiple Disc Motor, Stops and Holds the Load even with Loss of Power
Hoist Lift: 20 ft.Lubrication: Positive, Oil Bath Gear Case, Provides Cooler Operation and Longer Gear Life
Control Cord: 16 ft.Classification: H4
Motor HP: 1Control: Ergonomic 24-volt Pushbutton with Strain Relief, Meets NEMA 3R Requirements with Low Voltage for Safer Operation
Number of Speeds: 1Fits Beam Height: 6" to 18"
Amps @ Low Volts: 3.6Hoist Mount: Motorized Trolley
Voltage: 230/460Standards: Metric Rated, Meets or Exceeds ASME/ANSI B30.16 Requirements
Lift Speed: 8 fpmLoad Capacity: 4000 lb.
Includes: Chain box 4BB28Country of Origin (subject to change): United States

Product Description

Chain Hoist, Load Capacity 4000 lb., Hoist Lift 20 ft., Classification H4, Number of Speeds 1, Lift Speed 8 fpm, Motor HP 1, Voltage 230/460, 3 Phase, 3.6 Amps @ Low Volts, Brake Multiple Disc Motor, Stops and Holds the Load even with Loss of Power, Clutch Overload Limiting, Prevents Hoist Overloads, Control Ergonomic 24-volt Pushbutton with Strain Relief, Meets NEMA 3R Requirements with Low Voltage for Safer Operation, Control Cord 16 ft.

Product Reviews

Save 15%. Sign up for Z-mail.